Skip Content

 
Dehumidifiers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dehumidifiers


Technical Specs

  • Item Dehumidifier 
  • Voltage 115 
Capacity/24 Hrs. @ 60% RH
Please Select
Capacity/24 Hrs. @ 90% RH
Please Select
Bucket Capacity
Please Select
Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Capacity/24 Hrs. @ 60% RH
Capacity/24 Hrs. @ 90% RH
Bucket Capacity
Amps
Price
Qty
Please use Qty box to add item(s) to cart.
39K869
30 pt.
30 pt.
6.3 pt.
3

$307.75 / each

Enter location to check availability
Catalog Page #  3825 

Price $307.75 / each

Technical Specs

  • Item Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 30 pt.
  • Capacity/24 Hrs. @ 90% RH 30 pt.
  • Voltage 115
  • Bucket Capacity 6.3 pt.
  • Amps 3
39K870
50 pt.
50 pt.
12.7 pt.
4.7

$363.00 / each

Enter location to check availability
Catalog Page #  3825 

Price $363.00 / each

Technical Specs

  • Item Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 50 pt.
  • Capacity/24 Hrs. @ 90% RH 50 pt.
  • Voltage 115
  • Bucket Capacity 12.7 pt.
  • Amps 4.7
39K871
70 pt.
70 pt.
12.7 pt.
6.9

$415.25 / each

Enter location to check availability
Catalog Page #  3825 

Price $415.25 / each

Technical Specs

  • Item Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 70 pt.
  • Capacity/24 Hrs. @ 90% RH 70 pt.
  • Voltage 115
  • Bucket Capacity 12.7 pt.
  • Amps 6.9
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More