Skip Content

Dehumidifier,65 Pts,115V,60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dehumidifier, 65 Pts, 115V, 60 Hz

Clearance Price $426.15 / each

Price $473.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5EAJ9
  • Mfr. Model # 5EAJ9
  • UNSPSC # 40101902
  • Catalog Page # N/A
  • Shipping Weight 48.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDehumidifier
  • Capacity/24 Hrs. @ 60% RH65 pt.
  • Capacity/24 Hrs. @ 90% RH65 pt.
  • Voltage115
  • Hz60
  • Amps6.7
  • Fan CFM320/260
  • Humidity Range35 to 80 RH
  • Ambient Temp. Range41 to 95 Degrees F
  • Fan Speed2
  • Bucket Capacity21 pt.
  • Height24-1/2"
  • Width15-1/2"
  • Depth12-5/8"
  • Cabinet MaterialThermoplastic
  • ColorGray
  • Defrost TypeAUTO
  • Refrigerant TypeR410A
  • Refrigerant Charge7.1 oz.
  • FilterHigh Impact Polystyrene
  • Power Cord Length6 ft.
  • NEMA Plug Configuration5-15P
  • ApplicationFor Use In Residential Areas To Remove Excess Moisture In The Air.
  • Agency ComplianceUL
  • IncludesDrain Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Digital display shows ambient % humidity and setpoint. Features internal adjustable humidistat, water level indicator, safety shutoff with full-bucket indicator, and washable, slide-out filter. Top air discharge. 3⁄4" garden hose connection.

Repair Parts

Displaying repair parts for model:
  • HV201126190047G,
  • HV201126790118G,
  • HV202726690001G,
  • 5EAJ9

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by These units really work. This will be my third purchase. Have two hooked up to hoses, saves having to empty hopper. Never had a problem, one I've had for over 2 years in a damp cellar. Put it there to cut down on moisture, so my wood furnace doesn't rust. Have recommended to several other farmers and they bought them for theirtack rooms. July 12, 2013
  • 2015-03-27T19:41:50.395-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_5EAJ9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(7 Questions : 7 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about Lissa is loaded.
Additional information about Lissa could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In my research I have seen that in some units the fan continues to run to circulate the air. The dehumidifier mechanism shuts off when the moisture set level is reached but the fan stays on to circulate air. For this unit, I am not sure if that is the same but based on the other post it seems like it may be the case.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about tcs22 is loaded.
Additional information about tcs22 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
dayton 5eaj9 dehumidifier
7 months ago
by
Read all my Q&A
 
Please wait while more information about jrays is loaded.
Additional information about jrays could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. Code P1 means that the unit is in defrost mode. Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I have two of these units. Initially they would drain out the hose. Now they don't. Hose is attached and it still dumps in the bucket. I have taken hose off and on several times. Still same results . HELP
9 months ago
by
Read all my Q&A
 
Please wait while more information about desiann is loaded.
Additional information about desiann could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. It sounds the units are air locked. Make sure that the hose slopes away from the unit without any sharp bends or extended flat runs. Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
10 months ago
by
Read all my Q&A
 
Please wait while more information about Meredith is loaded.
Additional information about Meredith could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, if the "Set Humidity" level is lower than the "Room Humidity" level: the compressor will start up and unit will start dehumidification. If the "Set Humidity" level is higher than the "Room Level"; the unit will not dehumidify. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about grndhogslayer is loaded.
Additional information about grndhogslayer could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This unit has a built in dehumidistat that will shut off the unit when the humidity level is reached. Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Dayton model 58857-revA. Fan runs constantly, even though the room humidity is below the actual setting desired. It seems that just the fan is running not the compressor.
Ant thoughts on how to trouble shoot?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about BillWilliams is loaded.
Additional information about BillWilliams could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger Monday-Friday 7AM-7PM to speak with a Technical Product Support Specialist.

Thank you for using Grainger Ask & Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Elvis is loaded.
Additional information about Elvis could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

There is not a reset switch on this unit. You will want to make sure the water bucket is properly inserted in the unit. Also check that the unit is level and water is not flowing where it should not be and causing a false signal. If these do not work you can call HVAC tech support for further trouble shooting. 800-472-4643

Thank you for using Grainger Ask and Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:43:23.062-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5EAJ9, prod, sort_default
1 of 1
  • 2015-03-27T19:43:23.065-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5EAJ9, prod, sort_default
1 of 1