Skip Content

Industrial Portable Dehumidifier, 115V, 7 Amps, Height 37-7/16", Width 23-1/8", Depth 17-15/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Portable Dehumidifier, 115V, 7 Amps, Height 37-7/16", Width 23-1/8", Depth 17-15/16"

TM

Price $1,278.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5EAJ4
  • Mfr. Model # 5EAJ4
  • UNSPSC # 40101902
  • Catalog Page # 3825
  • Shipping Weight 120.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful unit is built for use in areas that have extreme moisture problems. Feature easy-to-use touch pad controls, humidistat, washable air filter, and 10-ft. power cord. Steel cabinet.

View More

Technical Specs

  • Item Industrial Portable Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 60 pt.
  • Capacity/24 Hrs. @ 90% RH 125 pt.
  • Bucket Capacity 9 pt.
  • Voltage 115V
  • Hz 60
  • Amps 7
  • Fan CFM 382
  • Humidity Range 30 to 90 RH
  • Ambient Temp. Range 41 to 90 Degrees F
  • Fan Speed 1
  • Height 37-7/16"
  • Width 23-1/8"
  • Depth 17-15/16"
  • Cabinet Material Steel
  • Color Gray/Black
  • Defrost Type Hot Gas
  • Refrigerant Type R-410 A
  • Refrigerant Charge 18.73 oz.
  • Filter Yes
  • Power Cord Length 10 ft.
  • NEMA Plug Configuration 5-15P
  • Application Removes Excess Moisture From The Air To Prevent Mildewing, Musty Odors, Sweating On Walls And Windows, And Damage To Exposed Surfaces
  • Agency Compliance cETL
  • Includes 2 Casters, 20 Ft Drain Hose, Collapsible Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.