Skip Content

Dehumidifier,50 Pts,115V,60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dehumidifier, 50 Pts, 115V, 60 Hz

Price $355.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code

CHICAGO branch 139

  • Item # 39K870
  • Mfr. Model # 39K870
  • UNSPSC # 40101902
  • Catalog Page # 4271
  • Shipping Weight 39.86 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDehumidifier
  • Capacity/24 Hrs. @ 60% RH50 pt.
  • Capacity/24 Hrs. @ 90% RH50 pt.
  • Voltage115
  • Hz60
  • Amps4.7
  • Fan CFM320/280
  • Humidity Range35 to 80 RH
  • Ambient Temp. Range41 to 95 Degrees F
  • Fan Speed2
  • Bucket Capacity12.7 pt.
  • Height23-1/8"
  • Width15-3/8"
  • Depth10-5/8"
  • Cabinet MaterialThermoplastic
  • ColorWhite
  • Defrost TypeAUTO
  • Refrigerant TypeR410A
  • Refrigerant Charge7.76 oz
  • FilterHigh Impact Polystyrene
  • Power Cord Length7.2 ft.
  • NEMA Plug Configuration5-15P
  • ApplicationFor Use In Residential Areas To Remove Excess Moisture In The Air
  • Agency ComplianceUL
  • IncludesDrain Adapter, Drain Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

2-speed fan removes moisture from the air to help fight mold and mildew growth. Include removable condensate bucket and garden hose hookup. Has auto defrost. ENERGY STAR® qualified.

Repair Parts

Displaying repair parts for model:
  • 39K870

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 week ago
by
Read all my Q&A
 
Please wait while more information about maintenancemike is loaded.
Additional information about maintenancemike could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
10 months ago
by
Read all my Q&A
 
Please wait while more information about Clang is loaded.
Additional information about Clang could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, this does have the ability to emptied into a floor drain by attaching the unit with a water hose with a female threaded end. If the unit breaks off unexpectedly due to the power cut, it will restart wit the previous function setting automatically when the power resumes. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Dose it have a timer

1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Supplyycafg is loaded.
Additional information about Supplyycafg could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This Dehumidifier has a timer.
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about grndhogslayer is loaded.
Additional information about grndhogslayer could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes. this unit has a built in dehumidistat that will turn the unit on and off to maintain desired humidity level.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:52:49.832-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39K870, prod, sort_default
1 of 1
  • 2015-07-31T19:52:49.834-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39K870, prod, sort_default
1 of 1