Skip Content

Dehumidifier,30 Pts,115V,60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Dehumidifier, 30 Pts, 115V, 60 Hz

Price $307.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39K869
  • Mfr. Model # 39K869
  • UNSPSC # 40101902
  • Catalog Page # 3825
  • Shipping Weight 31.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact residential unit has automatic defrost and fan for general dehumidifying. Features a built-in water level indicator, slide-out filter, and full-bucket indicator light. ENERGY STAR® qualified.

View More

Technical Specs

  • Item Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 30 pt.
  • Capacity/24 Hrs. @ 90% RH 30 pt.
  • Voltage 115
  • Hz 60
  • Amps 3
  • Fan CFM 245/210
  • Humidity Range 35 to 80 RH
  • Ambient Temp. Range 41 to 95 Degrees F
  • Fan Speed 2
  • Bucket Capacity 6.3 pt.
  • Height 19-7/8"
  • Width 14-3/16"
  • Depth 9-13/16"
  • Cabinet Material Thermoplastic
  • Color White
  • Defrost Type AUTO
  • Refrigerant Type R410A
  • Refrigerant Charge 5.64 oz.
  • Filter High Impact Polystyrene
  • Power Cord Length 6.7 ft.
  • NEMA Plug Configuration 5-15P
  • Application For Use In Residential Areas To Remove Excess Moisture In The Air
  • Agency Compliance UL
  • Includes Drain Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.