Skip Content

DC Speed Control,90VDC,4A,IP30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

DC Speed Control, 90VDC, 4A, IP30

Price $272.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PUX3
  • Mfr. Model # 2PUX3
  • UNSPSC # 26101603
  • Catalog Page # 124
  • Shipping Weight 1.11 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDC Speed Control
  • Voltage Output90VDC
  • Input Voltage115VAC
  • EnclosureIP30
  • HP @ Lower Volts1/35 to 1/6
  • Speed Range15:1
  • Speed Regulation10 to 30%
  • Current/Torque LimitAdjustable
  • Accepts Tach FeedbackYes
  • Max. Amps4
  • Power On LightNo
  • IR CompensationNone
  • Follower CircuitNo
  • Mount TypeMotor Endbell
  • Height3.6"
  • Depth3.19"
  • Width2.61"
  • Operating Temp.0 Degrees to 40 Degrees C
  • External SwitchesNone
  • For Use With90V PMDC Motors
  • IncludesCurrent Limit, Max Speed And Min Speed Setting Pots
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Motor-Mounted Speed Control
• IP30 enclosure 4A max. Operating temp: 104°F (40°C) Accepts tach feedback
For 90VDC permanent magnet motors and gearmotors up to 1/6 HP. SCR controller direct-mounts to motor endbell. Features adjustable current/torque limit and maximum and minimum speed pots. Easy assembly.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.