Skip Content

DC Permanent Magnet Motor,2 HP,Permanent Magnet DC,1750 Nameplate RPM,180VDC Voltage,143/5TC Frame close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

DC Permanent Magnet Motor, 2 HP, Permanent Magnet DC, 1750 Nameplate RPM, 180VDC Voltage, 143/5TC Frame

Price $1,612.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4Z380
  • Mfr. Model # 4Z380
  • UNSPSC # 26101603
  • Catalog Page # 38
  • Shipping Weight 78.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDC Permanent Magnet Motor
  • Motor ApplicationVariable Speed
  • Motor DesignPermanent Magnet DC
  • HP2
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • Nameplate RPM1750
  • Voltage180VDC
  • Full Load Amps9.5
  • Frame143/5TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Insulation ClassH
  • BearingsBall
  • Max. Ambient Temp.40 Degrees C
  • RotationCW/CCW
  • Overall Length17-5/16"
  • Shaft Dia.7/8"
  • Shaft Length2-1/4"
  • RPM Range1701-1800
  • Features1/2" Deep Tapped Hole, Fan End Shaft for Mounting Mfr. No. PU-2E or PU-20E Pulse Generator
  • StandardsUL Recognized (E47479)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

Designed for use with speed controls or NEMA Type K DC power supplies on constant or diminishing torque applications.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about Beardsquatch is loaded.
Additional information about Beardsquatch could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The starting current of a motor will be impacted by the magnitude of the load and the voltage. It would be undefined based on that and other factors.

Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
11 months ago
by
Read all my Q&A
 
Please wait while more information about Caleb365 is loaded.
Additional information about Caleb365 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The starting current of a motor will be impacted by the magnitude of the load and the voltage. It would be undefined based on that and other factors.

Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Do you carry spare brushes for this motor?

I believe the brush is # 16123 - please confirm.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about benatsim is loaded.
Additional information about benatsim could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The brush assembly for this motor has been replaced with the number 16-133, which is our item number 48y079.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need the Part Number for the DC Motor Brushes for a 4Z380 DC Motor
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about RON3564 is loaded.
Additional information about RON3564 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The brush number in the manual is 16-133 which correlates to our parts number 7154494 (package of 2). Give us a call so we can get a price and delivery for you on them.
1-800-Grainger

Thank you for using Grainger Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:41:45.042-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z380, prod, sort_default
1 of 1
  • 2015-09-02T19:41:45.045-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z380, prod, sort_default
1 of 1