Skip Content

2 HP DC Motor Permanent Magnet DC,1750 Nameplate RPM 180VDC Voltage 56C Frame close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

2 HP DC Motor Permanent Magnet DC, 1750 Nameplate RPM 180VDC Voltage 56C Frame

Price $1,475.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 45H828
  • Mfr. Model # 45H828
  • UNSPSC # 26101603
  • Catalog Page # N/A
  • Shipping Weight 86.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DC Motor
  • Motor Application Variable Speed
  • Motor Design Permanent Magnet DC
  • HP 2
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Nameplate RPM 1750
  • Voltage 180VDC
  • Full Load Amps 9.5
  • Full Load Torque 86 in.-lb.
  • Frame 56C
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Insulation Class H
  • Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Rotation CW/CCW
  • Overall Length 19-5/16"
  • Length Less Shaft 17-1/4"
  • Body Dia. 6-1/2"
  • Shaft Dia. 7/8"
  • Shaft Length 2"
  • Base Mounting O.C. 2-3/4 x 4 and 2-3/4 x 5"
  • Face Mounting O.C. 3-1/2"
  • Stud Quantity (4) 3/8-16
  • Stud Location Shaft End, 5-7/8" Bolt Circle
  • RPM Range 1701-1800
  • Standards UL Recognized (E47479), CSA Certified (LR2025)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.