Skip Content

DC Motor,PM,TENV,1/35 HP,2350 rpm,12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

DC Motor, PM, TENV, 1/35 HP, 2350 rpm, 12VDC

Price $52.20 / each

Please sign in or register to access lists

Go

Ship to: 15201 (Change)

Go

Invalid Zip Code

PITTSBURGH branch 610

  • Item # 3LCH7
  • Mfr. Model # 3LCH7
  • UNSPSC # 26101603
  • Catalog Page # 38
  • Shipping Weight 2.69 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDC Permanent Magnet Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationDirect Dr Fan/Blower
  • Motor DesignPermanent Magnet DC
  • HP1/35
  • Motor Enclosure DesignTotally Enclosed Nonventilated
  • Nameplate RPM2350
  • Voltage12VDC
  • Full Load Amps3.8
  • FrameNon-Standard
  • Motor Mounting TypeStud
  • Motor Thermal ProtectionNone
  • Insulation ClassA
  • BearingsSleeve
  • Max. Ambient Temp.40 Degrees C
  • RotationCW/CCW
  • Overall Length4-7/8"
  • Length Less Shaft3-7/8"
  • Body Dia.3-7/32"
  • Shaft Dia.1/4"
  • Shaft Length1"
  • Stud Quantity(2) #8-32
  • Stud LocationShaft End, 2-5/16" OC
  • Sheath Dia.1/2"
  • RPM Range1801-3000
  • Features8" L Positive Lead and 37" L Negative Lead, Both with Ring Terminals
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about GARANDREW is loaded.
Additional information about GARANDREW could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This motor is rated for 12VDC and will be damaged if higher voltages are applied to it.

Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
STUDS CAN BE REVERSED
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:04:10.038-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LCH7, prod, sort_default
1 of 1
  • 2015-06-01T20:04:10.041-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LCH7, prod, sort_default
1 of 1