Skip Content

DC Motor,PM,TEFC,1/2 HP,1750 rpm,90VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

DC Motor, PM, TEFC, 1/2 HP, 1750 rpm, 90VDC

Price $513.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2M168
  • Mfr. Model # 2M168
  • NSN #
  • UNSPSC # 26101603
  • Catalog Page # 38
  • Shipping Weight 23.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDC Permanent Magnet Motor
  • Motor ApplicationVariable Speed
  • Motor DesignPermanent Magnet DC
  • HP1/2
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • Nameplate RPM1750
  • Voltage90VDC
  • Full Load Amps5.0
  • Frame56C
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Insulation ClassF
  • BearingsBall
  • Max. Ambient Temp.40 Degrees C
  • RotationCW/CCW
  • Overall Length11-13/16"
  • Shaft Dia.5/8"
  • Shaft Length1-7/8"
  • RPM Range1701-1800
  • FeaturesRemovable Base
  • StandardsUL Recognized (E47479)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

Designed for use with speed controls or NEMA Type K DC power supplies on constant or diminishing torque applications.

Repair Parts

Displaying repair parts for model:
  • 2M168A

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am trying to get this motor automated with LabView, is there any program existed for it?
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Tracy123 is loaded.
Additional information about Tracy123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is just a DC motor with no electronic control circuit capability. The control that is needed for this motor would need to be LabView compatible it seems.

Thank you for using Grainger Ask & Answer.
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
7 months ago
by
Read all my Q&A
 
Please wait while more information about BachelorJack is loaded.
Additional information about BachelorJack could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The form, fit and function will be the same. The D revision will just be an updated design. It will operate fine to replace a C revision motor.

Thank you for using Grainger Ask & Answer.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Rosatis is loaded.
Additional information about Rosatis could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
All products sold to business customers are warranted by Grainger only for use in business, government, resale or original equipment manufacturer against defects in workmanship or materials under normal use for one (1) year after date of purchase from Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Tanner is loaded.
Additional information about Tanner could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This motor, as all DC motors are reversible in shaft direction.

Thank you for using Grainger Ask & Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Replacement Base Part Number - BAS539 Order from AO Smith.
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:39:53.966-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2M168, prod, sort_default
1 of 1
  • 2015-04-24T19:39:53.968-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2M168, prod, sort_default
1 of 1