Skip Content

DC Gearmotor,40 rpm,90V,TENV close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

DC Gearmotor, 40 rpm, 90V, TENV

Price $630.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3XA81
  • Mfr. Model # 3XA81
  • UNSPSC # 26101603
  • Catalog Page # 125
  • Shipping Weight 12.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDC Gearmotor
  • Voltage90VDC
  • Shaft OrientationRight Angle
  • Reversible Shaft OutputYes
  • Nameplate RPM40
  • Max. Torque82 in.-lb.
  • Overhung Load175 lb.
  • Input HP1/8
  • Gear Ratio45:1
  • Full Load Amps1.28
  • Insulation ClassF
  • EnclosureTENV
  • Thermal ProtectionNone
  • Max. Ambient Temp.40 Degrees C
  • RotationReversible
  • MountingAll Position
  • Motor TypePermanent Magnet DC
  • Keyway Size3/16" Square x 1"
  • BearingsOversized Ball
  • LubricationPermanent Heavy Fluid Gear Oil
  • BrushesExternally Replaceable
  • FinishPowder Coated Gloss Black
  • Gear MaterialHardened Steel Worm, Bronze Alloy Output Gear
  • Gear TypeWorm
  • Gear CaseDie Cast Aluminum
  • SealsLip Type on Input and Output Shaft
  • Housing MaterialDie Cast Aluminum
  • Replacement Brushes6YHY6
  • RPM Range31 to 50
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 3XA81

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about normantuck is loaded.
Additional information about normantuck could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You will need a speed control and a transformer. Our #4WAU2 transformer will get you to 110VAC. Then feed that into our speed control #5JJ58 wired for 110VAC input, then you will have the correct output to the gearmotor at 0-90 VDC.

Thank you for using Grainger Ask & Answer.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-21T20:14:28.605-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3XA81, prod, sort_default
1 of 1
  • 2015-05-21T20:14:28.655-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3XA81, prod, sort_default
1 of 1