Skip Content

DC Gearmotor,8.8 rpm,12V,Vented close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

DC Gearmotor, 8.8 rpm, 12V, Vented

Price $69.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2L007
  • Mfr. Model # 2L007
  • UNSPSC # 26101603
  • Catalog Page # 120
  • Shipping Weight 1.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDC Gearmotor
  • Voltage12VDC
  • Shaft OrientationParallel
  • Reversible Shaft OutputNo
  • Nameplate RPM8.8
  • Max. Torque41 in.-lb.
  • Overhung Load26 lb.
  • Input HP1/175
  • Gear Ratio524:1
  • Full Load Amps1.00
  • Insulation ClassB
  • EnclosureVented
  • Thermal ProtectionNone
  • Max. Ambient Temp.40 Degrees C
  • RotationReversible
  • MountingAll Position
  • Motor TypePermanent Magnet DC
  • Length Less Shaft3"
  • Overall Length4"
  • BearingsBronze Sleeve on Both Case and Motor
  • LubricationGrease Filled
  • Gear MaterialDelrin and Steel
  • Gear TypeSpur
  • Gear CaseDie Cast Zinc
  • Housing MaterialDie Cast Zinc
  • ApplicationFor Industrial and Agricultural Valve Actuators
  • RPM Range0 to 15
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
For incoming inspection we want to verify that we are receiving the correct motor. The fastest way to test is to do a quick no load speed check.
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about SaiaRon is loaded.
Additional information about SaiaRon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
That information is not available as it has not been tested for that.

Thank you for using Grainger Ask & Answer.
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I am needing a motor just like this for a specialty build. Is this a continuous run motor?
6 months ago
by
Read all my Q&A
 
Please wait while more information about jcrowp66 is loaded.
Additional information about jcrowp66 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes it is. All of our motors are, unless otherwise specified.

Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Hello. Is it possible to ship DC Gearmotor, 8.8 rpm, 12V, Vented to Latvia? If yes, how does it cost?
7 months ago
by
Read all my Q&A
 
Please wait while more information about Ruslans is loaded.
Additional information about Ruslans could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
When on our website, click on the Worldwide tab in the upper right of the page so you can get the most accurate information about shipments to Latvia.

Thank you for using Grainger Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
2 answers

Motor 2L007 accidentally opened

And I need an assembly scheme to finish the reassembly, I have doubts concerning some small parts... Please send me this scheme as soon as possible, I am in a hurry !!

Thanks a lot !!!

Phil
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about PhilippeZooomez is loaded.
Additional information about PhilippeZooomez could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Since this item does not have any replacement parts, we do not have a parts diagram or scheme. If you were to bring it to a local electric motor repair shop, they may be able to offer you some assistance.

Thank you for using Grainger Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:39:40.718-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2L007, prod, sort_default
1 of 1
  • 2015-06-29T19:39:40.720-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2L007, prod, sort_default
1 of 1