Skip Content

DC Gearmotor,93 rpm,90V,TENV close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

DC Gearmotor, 93 rpm, 90V, TENV

Price $215.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1LPW5
  • Mfr. Model # 1LPW5
  • UNSPSC # 20101617
  • Catalog Page # 122
  • Shipping Weight 4.78 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDC Gearmotor
  • Voltage90VDC
  • Shaft OrientationParallel
  • Reversible Shaft OutputNo
  • ShaftSingle Output
  • Nameplate RPM93
  • Max. Torque13 in.-lb.
  • Overhung Load50 lb.
  • Input HP1/30
  • Gear Ratio32:1
  • Full Load Amps0.35
  • Insulation ClassF
  • EnclosureTENV
  • Thermal ProtectionNone
  • Max. Ambient Temp.40 Degrees C
  • RotationReversible
  • MountingAll Position
  • Motor TypePermanent Magnet DC
  • Length Less Shaft5-5/8"
  • Overall Length6-3/8"
  • Keyway SizeFlat
  • BearingsPorous Bronze Sleeve on Case, Ball on Motor
  • LubricationGrease Filled
  • BrushesExternally Replaceable
  • FinishUnpainted
  • Gear MaterialAcetyl/Steel
  • Gear CaseDie Cast Zinc
  • SealsO-Ring Type on Output Shaft
  • Housing MaterialDie Cast Zinc
  • StandardscRUus
  • Replacement Brushes6YHY3
  • RPM Range76 to 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Grease-filled gearmotor features a totally enclosed nonventilated motor. Porous bronze sleeve bearings on the case and ball bearings on the motor. Designed for all-position mounting. Externally replaceable brushes. O-ring type seals on output shaft.

Repair Parts

Displaying repair parts for model:
  • 1LPW5

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

3D CAD Files

Are there 3D CAD files for Item# 1LPW5
9 months ago
by
Read all my Q&A
 
Please wait while more information about Sdejong is loaded.
Additional information about Sdejong could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about markR is loaded.
Additional information about markR could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The dimensions can be found on our catalog on page 122. To see the catalog page you can type the phrase “page 122” in to the white search box at the top of the web page.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:41:17.917-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LPW5, prod, sort_default
1 of 1
  • 2015-08-01T19:41:17.919-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LPW5, prod, sort_default
1 of 1