Skip Content

DC Gearmotor,6.5 rpm,90V,TENV close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

DC Gearmotor, 6.5 rpm, 90V, TENV

DAYTON

Price: $471.25 / each

Please sign in or register to access lists

  • Item # 1LPL1
  • Mfr. Model # 1LPL1
  • NSN # 3010-01-446-6352
  • UNSPSC # 26101603
  • Catalog Page # 124
  • Shipping Weight 14.4 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemDC Gearmotor
  • Voltage90VDC
  • Shaft OrientationParallel
  • Reversible Shaft OutputNo
  • ShaftSingle Output
  • Nameplate RPM6.5
  • Max. Torque500 in.-lb.
  • Overhung Load250 lb.
  • Input HP1/15
  • Gear Ratio267:1
  • Full Load Amps0.84
  • Insulation ClassF
  • EnclosureTENV
  • Thermal ProtectionNone
  • Max. Ambient Temp.40 Degrees C
  • RotationReversible
  • MountingAll Position
  • Motor TypePermanent Magnet DC
  • Length Less Shaft8-1/2"
  • Overall Length10"
  • Keyway Size#605 Woodruff Key
  • BearingsPorous Bronze Sleeve on Case, Ball on Motor
  • LubricationGrease Filled
  • BrushesExternally Replaceable
  • FinishUnpainted
  • Gear MaterialHardened Steel/Phenolic
  • Gear CaseDie Cast Zinc
  • SealsO-Ring Type on Output Shaft
  • Housing MaterialDie Cast Zinc
  • StandardscRUus
  • Replacement Brushes6YHY6
  • RPM Range0 to 15
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.