Skip Content

DC Gearmotor 12VDC Nameplate RPM 12 Max. Torque 250 in.-lb. Enclosure TENV close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

DC Gearmotor 12VDC Nameplate RPM 12 Max. Torque 250 in.-lb. Enclosure TENV

Price $471.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1LPK7
  • Mfr. Model # 1LPK7
  • UNSPSC # 26101603
  • Catalog Page # 102
  • Shipping Weight 14.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

12VDC Permanent-Magnet Parallel-Shaft Gearmotors
• Enclosure: totally enclosed nonventilated Gearcase: die-cast zinc Lubrication: grease-filled Gears: phenolic and hardened steel Bearings: porous bronze sleeve on case; ball on motor Mounting: all-position Rotation: reversible Thermal protection: none Brushes: externally replaceable Ambient: 40°C Seals: O-ring type on output shaft UL and C-UL Recognized

View More

Technical Specs

  • Item DC Gearmotor
  • Voltage 12VDC
  • Shaft Orientation Parallel
  • Reversible Shaft Output No
  • Shaft Single Output
  • Nameplate RPM 12
  • Max. Torque 250 in.-lb.
  • Overhung Load 250 lb.
  • Input HP 1/15
  • Gear Ratio 135:1
  • Full Load Amps 6.20
  • Insulation Class F
  • Enclosure TENV
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Rotation Reversible
  • Mounting All Position
  • Motor Type Permanent Magnet DC
  • Length Less Shaft 8-1/2"
  • Overall Length 10"
  • Keyway Size #605 Woodruff Key
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Lubrication Grease Filled
  • Brushes Externally Replaceable
  • Finish Unpainted
  • Gear Material Hardened Steel/Phenolic
  • Gear Case Die Cast Zinc
  • Seals O-Ring Type on Output Shaft
  • Housing Material Die Cast Zinc
  • Standards cRUus
  • Replacement Brushes 6YHY5
  • RPM Range 0 to 15
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.