Skip Content

Rectangular, OEM Blower With Flange Voltage 12VDC, 1875 RPM, Wheel Dia. 5-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rectangular, OEM Blower With Flange Voltage 12VDC, 1875 RPM, Wheel Dia. 5-1/4"

Price $78.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2C646
  • Mfr. Model # 2C646
  • NSN # 4140-01-109-5541
  • UNSPSC # 40101601
  • Catalog Page # 4154
  • Shipping Weight 4.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOEM Blower
  • Outlet ShapeRectangular
  • With/Without FlangeWith Flange
  • Wheel Dia.5-1/4"
  • Wheel Width2-1/2"
  • CFM @ 0.000-In. SP176
  • CFM @ 0.100-In. SP170
  • CFM @ 0.200-In. SP165
  • CFM @ 0.300-In. SP159
  • CFM @ 0.400-In. SP153
  • CFM @ 0.500-In. SP148
  • Voltage12VDC
  • Phase1
  • Full Load Amps5.1
  • RPM1875
  • Bearing TypeSleeve
  • Motor TypeDC
  • Motor EnclosureOpen Dripproof
  • Thermal ProtectionNone
  • Lead Length37"
  • Conduit BoxNo
  • Max. Ambient Temp.104 Degrees F
  • Max. Inlet Temp.104 Degrees F
  • Inlet Dia.4-1/2"
  • Outlet Height3-1/8"
  • Outlet Width3"
  • Overall Height8"
  • Overall Width5-11/16"
  • Overall Depth7-7/16"
  • Wheel TypeForward Curve
  • Drive TypeDirect
  • Mounting PositionAll Position
  • Housing FinishBaked Enamel
  • Housing MaterialSteel
  • Housing ColorGray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Featuring all-position mounting, this dynamically balanced blower provides smooth and quiet operation. Noise and vibration are held to a minimum to maintain CFM at higher static pressures. The motor has cast-aluminum end shields for greater heat dissipation and protection, resulting in less downtime and longer service life.

Repair Parts

Displaying repair parts for model:
  • 2C646,
  • 2C646A,
  • 99020002

Rated 5 out of 5 by 1reviewer.
  • 2015-08-29T20:04:07.553-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2C646, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about samw is loaded.
Additional information about samw could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately there is no way to determine "how long" this blower will run as there are too many factors to account for.

Thanks for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JohnGordon is loaded.
Additional information about JohnGordon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the manufacturer and they have informed us that there is no way for them to list an average run time of these blowers due to the wide variety of applications that they can be used on.

Thanks for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Hi,
I have a 12 volt solar panel that at peak sun puts out 18 volts. Will this blower survive at 18 volts?
Thanks,
Phil
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about zipsolar is loaded.
Additional information about zipsolar could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This blower is not rated to operate at 18 volts DC.

Thank you for using Grainger Ask and Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:47:27.439-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2C646, prod, sort_default
1 of 1
  • 2015-08-29T19:47:27.441-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2C646, prod, sort_default
1 of 1