Skip Content

 
Curb Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Curb Cap


Technical Specs

  • ItemCurb Cap 
  • Height6" 
For Tubeaxial Fan Dia.
Please Select
Width
Please Select
Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
11 Products
Compare /
Product #
Mfr.
Model #
For Tubeaxial Fan Dia.
Width
Depth
Price
Qty
Please use Qty box to add item(s) to cart.
4YM46
16"
26"
26"

$510.00 / each

Enter location to check availability
Curb Cap,6 In. H,26 In. W,26 In. D
Catalog Page #  4112 

Price $510.00 / each

Technical Specs

  • ItemCurb Cap
  • For Tubeaxial Fan Dia.16"
  • Height6"
  • Width26"
  • Depth26"
4YM47
18"
30"
30"

$547.50 / each

Enter location to check availability
Curb Cap,6 In. H,30 In. W,30 In. D
Catalog Page #  4112 

Price $547.50 / each

Technical Specs

  • ItemCurb Cap
  • For Tubeaxial Fan Dia.18"
  • Height6"
  • Width30"
  • Depth30"
5JKF4
21"
31"
31"

$526.50 / each

Enter location to check availability
Curb Cap,6 In. H,31 In. W,31 In. D
Catalog Page #  4112 

Price $526.50 / each

Technical Specs

  • ItemCurb Cap
  • For Tubeaxial Fan Dia.21"
  • Height6"
  • Width31"
  • Depth31"
4YM48
24"
34"
34"

$638.00 / each

Enter location to check availability
Curb Cap,6 In. H,34 In. W,34 In. D
Catalog Page #  4112 

Price $638.00 / each

Technical Specs

  • ItemCurb Cap
  • For Tubeaxial Fan Dia.24"
  • Height6"
  • Width34"
  • Depth34"
4YM49
30"
42"
42"

$700.00 / each

Enter location to check availability
Curb Cap,42 In. D,6 In. H,42 In. W
Catalog Page #  4112 

Price $700.00 / each

Technical Specs

  • ItemCurb Cap
  • For Tubeaxial Fan Dia.30"
  • Height6"
  • Width42"
  • Depth42"
4YM50
34"
42"
42"

$797.00 / each

Enter location to check availability
Curb Cap,6 In. H,42 In. W,42 In. D
Catalog Page #  4112 

Price $797.00 / each

Technical Specs

  • ItemCurb Cap
  • For Tubeaxial Fan Dia.34"
  • Height6"
  • Width42"
  • Depth42"
4YM51
36"
46"
46"

$876.00 / each

Enter location to check availability
Curb Cap,6 In. H,46 In. W,46 In. D
Catalog Page #  4112 

Price $876.00 / each

Technical Specs

  • ItemCurb Cap
  • For Tubeaxial Fan Dia.36"
  • Height6"
  • Width46"
  • Depth46"
4YM52
42"
57"
57"

$959.50 / each

Enter location to check availability
Curb Cap,6 In. H,57 In. W,57 In. D
Catalog Page #  4112 

Price $959.50 / each

Technical Specs

  • ItemCurb Cap
  • For Tubeaxial Fan Dia.42"
  • Height6"
  • Width57"
  • Depth57"
4YM53
48"
57"
57"

$1,016.00 / each

Enter location to check availability
Curb Cap,57 In. D,6 In. H,57 In. W
Catalog Page #  4112 

Price $1,016.00 / each

Technical Specs

  • ItemCurb Cap
  • For Tubeaxial Fan Dia.48"
  • Height6"
  • Width57"
  • Depth57"
5JKF0
54"
64"
64"

$1,553.00 / each

Enter location to check availability
Curb Cap,6 In. H,64 In. W,64 In. D
Catalog Page #  4112 

Price $1,553.00 / each

Technical Specs

  • ItemCurb Cap
  • For Tubeaxial Fan Dia.54"
  • Height6"
  • Width64"
  • Depth64"
5JKF1
60"
70"
70"

$1,947.00 / each

Enter location to check availability
Curb Cap,6 In. H,70 In. W,70 In. D
Catalog Page #  4112 

Price $1,947.00 / each

Technical Specs

  • ItemCurb Cap
  • For Tubeaxial Fan Dia.60"
  • Height6"
  • Width70"
  • Depth70"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More