Skip Content

Convertible Jet Pump,CI,1-1/2HP,115/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Convertible Jet Pump, CI, 1-1/2HP, 115/230V

Price $615.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5UXK6
  • Mfr. Model # 5UXK6
  • UNSPSC # 40151511
  • Catalog Page # 3743
  • Shipping Weight 27.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Convertible Jet Pump
  • Material of Construction Cast Iron
  • HP 1-1/2
  • Voltage 115/230
  • Amps 21.5/11
  • Inlet 1 1/4" NPT
  • Outlet 1" NPT
  • GPM of Water @ 10 Ft @ 30, 50 PSI 19.8/19.2
  • GPM of Water @ 20 Ft @ 30, 50 PSI 14.5/14.2
  • GPM of Water @ 70 Ft @ 30, 50 PSI 11.3/9.3
  • Suction Lift (Ft.) 140
  • Max. Case Pressure (PSI) 123
  • Shut Off (PSI) 82
  • Motor Enclosure ODP
  • Max. Inlet Pressure (PSI) 123
  • Seal Type Mechanical
  • Length (In.) 17.5
  • Width (In.) 9.8125
  • Height (In.) 8.6875
  • Motor Type Capacitor Start
  • Pressure Switch Setting 30 to 50 psi
  • Compliance CSA-US
  • Includes Requires Ejector Sold Separately (see accessories depending on application)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Featuring a carbon/ceramic seal, this jet pump is adaptable to single-pipe shallow well or double-pipe deep well installations.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 5UXK6

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.