Skip Content

Convertible Jet Pump, Plastic, 1 1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Convertible Jet Pump, Plastic, 1 1/2 HP

Price $642.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HEZ7
  • Mfr. Model # 4HEZ7
  • UNSPSC # 20141301
  • Catalog Page # 3743
  • Shipping Weight 42.54 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConvertible Jet Pump
  • Material of ConstructionThermoplastic
  • HP1-1/2
  • Voltage115/230
  • Amps19.0/9.5
  • Inlet1-1/4" NPT
  • Outlet1" NPT
  • GPM of Water @ 10 Ft @ 30, 50 PSI23.2/16.3
  • GPM of Water @ 20 Ft @ 30, 50 PSI15.3/9.7
  • GPM of Water @ 30 Ft @ 30, 50 PSI12.5/9.2
  • GPM of Water @ 40 Ft @ 30, 50 PSI12.3/7.7
  • GPM of Water @ 50 Ft @ 30, 50 PSI11.9/7.2
  • GPM of Water @ 60 Ft @ 30, 50 PSI10.1/6.1
  • GPM of Water @ 70 Ft @ 30, 50 PSI9.6/5.0
  • GPM of Water @ 80 Ft @ 30, 50 PSI5.3/3.2
  • GPM of Water @ 90 Ft @ 30, 50 PSI4.9/2.0
  • GPM of Water @ 100 Ft @ 30, 50 PSI3.5/1.1
  • GPM of Water @ 110 Ft @ 30,50 PSI2.5/-
  • Suction Lift (Ft.)110
  • Max. Case Pressure (PSI)142
  • Shut Off (PSI)67
  • Motor EnclosureODP
  • Max. Inlet Pressure (PSI)75
  • Seal TypeMechanical
  • Length (In.)19
  • Width (In.)12
  • Height (In.)12
  • Pressure Switch Setting30 to 50 psi
  • IncludesPressure Gauge, Requires Ejector Sold Separately (see accessories depending on application)

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

warrenty

I will be pumping salt water, ocean water, what is the bearings made of and the shaft and the foot valve ? this needs to last and it wont if it is not made right !!
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about jkpitts is loaded.
Additional information about jkpitts could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger items have a 1 year warranty. If you have any additional questions please contact our customer service department at 1-800-Grainger.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 of 1
1 of 1