Skip Content

1 HP Thermoplastic Convertible Jet Pump, 115/230V, 17.0/8.5 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1 HP Thermoplastic Convertible Jet Pump, 115/230V, 17.0/8.5 Amps

TM

Price $593.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HEZ6
  • Mfr. Model # 4HEZ6
  • UNSPSC # 20141301
  • Catalog Page # 3307
  • Shipping Weight 38.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton convertible jet pumps are designed to be adaptable for either shallow well or deep well applications. A shallow well ejector (purchased separately) is used for suction lifts and can be used with drilled (cased) walls, driven well points, and cisterns or lakes. With a deep well ejector installed, the convertible jet pump can be used on wells up to 100 ft. deep. Pumps come with a capacitor-start, dual voltage motor factory wired at 230V. Impellers and diffusers are reinforced thermoplastic for corrosion resistance.

View More

Technical Specs

  • Item Convertible Jet Pump
  • Material of Construction Thermoplastic
  • HP 1
  • Voltage 115/230
  • Amps 17.0/8.5
  • Inlet 1-1/4" NPT
  • Outlet 1" NPT
  • GPM of Water @ 10 Ft @ 30, 50 PSI 19.2/10.2
  • GPM of Water @ 20 Ft @ 30, 50 PSI 12.2/5.4
  • GPM of Water @ 30 Ft @ 30, 50 PSI 9.2/7.2
  • GPM of Water @ 40 Ft @ 30, 50 PSI 8.9/6.1
  • GPM of Water @ 50 Ft @ 30, 50 PSI 7.9/5.0
  • GPM of Water @ 60 Ft @ 30, 50 PSI 7.9/4.7
  • GPM of Water @ 70 Ft @ 30, 50 PSI 7.5/3.7
  • GPM of Water @ 80 Ft @ 30, 50 PSI 7.0/4.2
  • GPM of Water @ 90 Ft @ 30, 50 PSI 3.9/1.1
  • Suction Lift (Ft.) 100
  • Max. Case Pressure (PSI) 141
  • Shut Off (PSI) 66
  • Motor Enclosure ODP
  • Max. Inlet Pressure (PSI) 75
  • Seal Type Mechanical
  • Length (In.) 19
  • Width (In.) 12
  • Height (In.) 12
  • Pressure Switch Setting 30 to 50 psi
  • Includes Pressure Gauge, Requires Ejector Sold Separately (see accessories depending on application)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by If you buy this pump, be sure you get injector part # 4HCF1 December 3, 2013
  • 2016-04-27 T23:40:17.961-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4HEZ6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.