Skip Content

Pump,Jet,1 1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Jet, 1 1/2 HP

Price $673.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1D879
  • Mfr. Model # 1D879
  • UNSPSC # 40151511
  • Catalog Page # N/A
  • Shipping Weight 54.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConvertible Jet Pump
  • Material of ConstructionCast Iron
  • HP1-1/2
  • Voltage115/230
  • Amps21.0/10.5
  • Inlet1-1/4" NPT
  • Outlet1" NPT
  • Tank PSI30 50
  • GPM of Water @ 10 Ft @ 30, 50 PSI20.5 20.3
  • GPM of Water @ 20 Ft @ 30, 50 PSI14.2 13.8
  • GPM of Water @ 30 Ft @ 30, 50 PSI18.0 11.7
  • GPM of Water @ 40 Ft @ 30, 50 PSI13.3 12.0
  • GPM of Water @ 50 Ft @ 30, 50 PSI12.7 11.7
  • GPM of Water @ 60 Ft @ 30, 50 PSI10.8 9.8
  • GPM of Water @ 70 Ft @ 30, 50 PSI9.2 8.0
  • GPM of Water @ 80 Ft @ 30, 50 PSI7.7 6.8
  • GPM of Water @ 90 Ft @ 30, 50 PSI6.3 5.2
  • GPM of Water @ 100 Ft @ 30, 50 PSI5.3 4.8
  • GPM of Water @ 110 Ft @ 30,50 PSI5.2 4.2
  • Length (In.)15-1/2
  • Width (In.)7-1/2
  • Height (In.)13-7/8
  • Pressure Switch Setting30 to 50 psi
  • IncludesMotor, Pressure Regulator, Pressure Switch and Pressure Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Adaptable for single-pipe shallow well or double-pipe deep well installations, and can be used for shallow well or deep well applications depending on the ejector selected; ejectors sold separately. Max. operating temp.: 90°F.

Repair Parts

Displaying repair parts for model:
  • JHU15

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Please respond almost to immediately. I cannot figure it out from the limited info I have on hand.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about thebobthedadtheking is loaded.
Additional information about thebobthedadtheking could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This pump is dual voltage. It comes pre-wired for 230 volts, but if you want it to be 115 volts, the wiring diagram is included. Thank you for using Grainger.com Ask & Answer.
1 month, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Spare Parts List

Good day,
We are interested to supply spares for pump TEEL 1D879.

Please advise if this pump is identical to Dayton 1D879 and if a drawing with parts list can be provided.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about IacovosFlorides is loaded.
Additional information about IacovosFlorides could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are differences in a few of the parts between the Teel and Dayton models. Parts lists are available to be emailed or faxed to you. Please contact us at 1-800-GRAINGER for assistance with the parts lists.

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-27T19:47:16.117-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1D879, prod, sort_default
1 of 1
  • 2015-04-27T19:47:16.120-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1D879, prod, sort_default
1 of 1