Skip Content

Cnvrtbl Hnd Trck,500 to 600 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cnvrtbl Hnd Trck, 500 to 600 lb.

Price $281.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZJ30
  • Mfr. Model # 4ZJ30
  • UNSPSC # 24101504
  • Catalog Page # 1601
  • Shipping Weight 62.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConvertible Hand Truck
  • Horizontal Load Cap.600 lb.
  • Vertical Load Cap.500 lb.
  • Handle TypeContinuous Loop
  • Overall Height53-1/2"
  • Overall Width20"
  • Overall Depth14"
  • Overall Length53-1/2"
  • Noseplate Depth8"
  • Noseplate Width14"
  • Folded Height53-1/2"
  • Platform Size42-1/2 x 13-3/4"
  • Folded Width20"
  • Wheel TypeSemi-Pneumatic
  • Wheel Width2-3/4"
  • Wheel Diameter10"
  • Wheel BearingsDouble Ball
  • MaterialSteel
  • Caster Dia.5"
  • Caster Width1-1/4"
  • ColorRed
  • FinishPowder Coated
  • Includes5" Swivel Casters with Solid Rubber Wheels
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by I like it very much very useful. Really heavy duty also like the cross bars for carrying smaller things. Only problem it had a broke wheel lock but I didn't find till a week later because I did not open packaging for a week. Service was very prompt one day from order to delivery. September 21, 2012
Rated 5 out of 5 by This product is very sturdy This hand truck is very solid. We really like the cross grid so we can use it for smaller items and not worry about them falling through. Also, the locking wheels have come in handy when it is windy outside and on an incline. March 23, 2012
  • 2015-07-29T19:47:35.702-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4ZJ30, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.