Skip Content

Convertible Hand Truck,H 61-3/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Convertible Hand Truck, H 61-3/4 In

Price $455.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 34D672
  • Mfr. Model # 34D672
  • UNSPSC # 24101504
  • Catalog Page # 1603
  • Shipping Weight 43.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Convertible Hand Truck
  • Horizontal Load Cap. 1200 lb.
  • Vertical Load Cap. 600 lb.
  • Handle Type Continues Frame Flow Dual Pin Handle
  • Overall Height 62-3/4"
  • Overall Width 21-1/4"
  • Overall Depth 19"
  • Noseplate Depth 7-1/2"
  • Noseplate Width 18"
  • Platform Size 46 x 12 x 50-3/4"
  • Wheel Type Pneumatic
  • Wheel Width 3-1/2"
  • Wheel Diameter 10"
  • Wheel Bearings Ball
  • Material Aluminum
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Color Silver
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



• Shipped assembled
Include a heavy-duty beveled noseplate and channel uprights with sturdy crossbars riveted in place.
Aluminum Convertible Hand Trucks
• 2 pneumatic wheels and 2 swivel casters
Quickly convert from a 2-wheel hand truck to a 4-wheel platform.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 34D672,
  • 34D672

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.