Skip Content

Convertible Hand Truck,H 51-3/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Convertible Hand Truck, H 51-3/4 In

Price $421.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34D671
  • Mfr. Model # 34D671
  • UNSPSC # 24101504
  • Catalog Page # 1603
  • Shipping Weight 41.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConvertible Hand Truck
  • Horizontal Load Cap.1200 lb.
  • Vertical Load Cap.600 lb.
  • Handle TypeContinues Frame Flow Dual Pin Handle
  • Overall Height53-3/8"
  • Overall Width21-1/4"
  • Overall Depth19"
  • Noseplate Depth7-1/2"
  • Noseplate Width18"
  • Platform Size41-1/2 x 12 x 38"
  • Wheel TypePneumatic
  • Wheel Width3-1/2"
  • Wheel Diameter10"
  • Wheel BearingsBall
  • MaterialAluminum
  • Caster Dia.5"
  • Caster Width1-1/4"
  • ColorSilver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Dayton
• Shipped assembled
Include a heavy-duty beveled noseplate and channel uprights with sturdy crossbars riveted in place.
Aluminum Convertible Hand Trucks
• 2 pneumatic wheels and 2 swivel casters
Quickly convert from a 2-wheel hand truck to a 4-wheel platform.

Repair Parts

Displaying repair parts for model:
  • 34D671,
  • 34D671

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.