Skip Content

Cnvrtbl Hnd Trck,,47 x 18" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cnvrtbl Hnd Trck, , 47 x 18"

Price $196.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2W065
  • Mfr. Model # 2W065
  • UNSPSC # 24101504
  • Catalog Page # 1601
  • Shipping Weight 41.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Convertible Hand Truck
  • Horizontal Load Cap. 500 lb.
  • Vertical Load Cap. 400 lb.
  • Handle Type Continuous Loop
  • Overall Height 47"
  • Overall Width 18"
  • Overall Depth 18"
  • Overall Length 47"
  • Noseplate Depth 8"
  • Noseplate Width 14"
  • Folded Height 47"
  • Platform Size 38 x 13-5/8"
  • Folded Width 18"
  • Wheel Type Semi-Pneumatic
  • Wheel Width 2-3/4"
  • Wheel Diameter 10"
  • Wheel Bearings Double Ball
  • Material Steel
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Color Red
  • Finish Powder Coated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Convertible Hand Trucks feature two 10" wheels and two 5" swivel casters. Frame has welded wheel guards and removable, 1"-dia. flow back handle.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 2W065

Alternate Products

Rated 3.7 out of 5 by 3reviewers.
Rated 3 out of 5 by It's a wonderful product, sturdy construction and easy to use I have owned the Dayton Hand Truck product for three years and found it to be a wonderful product if you can keep the tires inflated. Each time I use this truck which is eight to ten times a month, I have had to have the tire inflated before I could use it. Is there a solution to this problem? I have replaced the tires twice and still have the same problem. June 7, 2012
Rated 4 out of 5 by Solid Solid construction heavy duty not pretty but you buy them to use them not look at. Overall great hand truck just heavy real steel is used for the entire truck very strong welds. March 23, 2012
  • 2015-11-29 T19:06:49.921-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2W065, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.