Skip Content

 
Portable Gas Heater,LP,50000/200000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Convection Portable Gas Heater

DAYTON


Technical Specs

  • ItemConvection Portable Gas Heater 
  • Gas TypeLP 
  • Min. Cylinder SizeNone 
  • Built-In ThermostatNo 
BtuH Output
Please Select
Heating Area
Please Select
Fuel Rate
Please Select
Height
Please Select
Width
Please Select
Length
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
BtuH Output
Heating Area
Fuel Rate
Height
Width
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
6BY71
15,000 to 25,000
600 sq. ft.
0.7 to 1.2 lb./hr.
12-7/8"
11-11/16"
11-11/16"

$204.00 / each

Prtbl Gas Heater,LP,15000 to 25000 BtuH
Catalog Page #  4289 

$204.00 / each

Technical Specs

  • ItemConvection Portable Gas Heater
  • Gas TypeLP
  • BtuH Output15,000 to 25,000
  • Min. Cylinder SizeNone
  • Heating Area600 sq. ft.
  • Fuel Rate0.7 to 1.2 lb./hr.
  • Built-In ThermostatNo
  • Height12-7/8"
  • Width11-11/16"
  • Length11-11/16"
6BY73
50,000 to 80,000
2000 sq. ft.
3.7 lb./hr.
26-1/4"
15-7/8"
15-7/8"

$241.50 / each

Prtbl Gas Heater,LP,50000 to 80000 BtuH
Catalog Page #  4289 

$241.50 / each

Technical Specs

  • ItemConvection Portable Gas Heater
  • Gas TypeLP
  • BtuH Output50,000 to 80,000
  • Min. Cylinder SizeNone
  • Heating Area2000 sq. ft.
  • Fuel Rate3.7 lb./hr.
  • Built-In ThermostatNo
  • Height26-1/4"
  • Width15-7/8"
  • Length15-7/8"
6BY74
50,000/200,000
4700 sq. ft.
9.2 lb./hr.
26-7/32"
15-7/8"
15-7/8"

$243.50 / each

Portable Gas Heater,LP,50000/200000 BtuH
Catalog Page #  4289 

$243.50 / each

Technical Specs

  • ItemConvection Portable Gas Heater
  • Gas TypeLP
  • BtuH Output50,000/200,000
  • Min. Cylinder SizeNone
  • Heating Area4700 sq. ft.
  • Fuel Rate9.2 lb./hr.
  • Built-In ThermostatNo
  • Height26-7/32"
  • Width15-7/8"
  • Length15-7/8"