Skip Content

Control Damper,8-1/4In D,14 In Duct Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Control Damper, 8-1/4In D, 14 In Duct Dia.

Price $216.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3HGP2
  • Mfr. Model # 3HGP2
  • UNSPSC # 40101504
  • Catalog Page # 4311
  • Shipping Weight 9.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Control Damper
  • Blade Type Round
  • Frame Material 20 ga. Galvanized Steel
  • Blade Material 14 ga. Galvanized Steel
  • Max. Velocity 3000 fpm
  • Damper Dia. 13-7/8"
  • Frame Depth 8-1/4"
  • Duct Dia. 14"
  • Axle Dia. 1/2"
  • Axle Plated Steel
  • Max. Temp. 180 Degrees F
  • Pressure Differential Max. 4" wg
  • Bearings Stainless Steel
  • Seals Silicone
  • For Use In Low to Medium Pressure and Velocity Systems
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Volume Control Dampers
Designed to regulate the volume of air moving through a duct system. Can be used as a positive shutoff or for automatic control. Install with blades in horizontal position. 24V and 120V actuators sold separately.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.