Skip Content

Cntrctr Table Saw,10 In Bld,5/8 In Arbr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cntrctr Table Saw, 10 In Bld, 5/8 In Arbr

Price $778.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KXD1
  • Mfr. Model # 4KXD1
  • UNSPSC # 27112709
  • Catalog Page # 1045
  • Shipping Weight 315.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemContractor Table Saw
  • Blade Dia.10"
  • Arbor Size5/8"
  • Motor HP1-1/2
  • Amps AC15/7.5
  • No Load RPM3450
  • Blade TiltRight/Left
  • Depth of Cut @ 90 Deg.3-1/8"
  • Depth of Cut @ 45 Deg.2-1/4"
  • Cutting Capacity Rip Left13"
  • Cutting Capacity Rip Right30"
  • Table Surface w/Extension40 x 27"
  • Table Front of Blade12-1/4"
  • Overall Height41"
  • Overall Width40"
  • Overall Depth27"
  • Voltage115/230
  • Phase1
  • Hz60
  • MaterialCast Iron and Steel
  • IncludesBlade, Mitre Gauge, Dado Table Insert, Push Stick, Riving Knife and Fence
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Features T-slot miter gauge with adjustable stops, trunnion design for accurate blade alignment, and 0° to 45° bevel positioning of the blade. Cast-iron table with steel extension wings and see-through blade guide has splitter and pawls to prevent kick-back.

Repair Parts

Displaying repair parts for model:
  • 4KXD1,
  • 4KXD1,
  • 4KXD1

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by DAYTON CONTRACTOR IS VERY EXCELLENT.ITS IN SERVICE OVER 10 AT MY WORK PLACE. April 11, 2014
  • 2015-05-30T09:28:51.683-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4KXD1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(10 Questions : 10 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Table extensions?

Do the Table extensions come with the saw, or are they an accessory? If so, What is the part #.
2 weeks, 6 days ago
by
Read all my Q&A
 
Please wait while more information about ed49 is loaded.
Additional information about ed49 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The saw comes with two. The part number for a replacement extension is 31153.00, which can be quoted to you, as it is not a stock item number at this time. 1-800-Grainger

Thank you for using Grainger Ask & Answer.
2 weeks, 5 days ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
I have the owners manual and it does a good job with everything else, but provides me with little to no idea how to put the blade guard on. Are there alternate instructions for doing so? Or a video?
1 month ago
by
Read all my Q&A
 
Please wait while more information about BillyC is loaded.
Additional information about BillyC could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
RE: Installation of the Blade Guard for 4KXD1 10" Contractor Saw
Please call our technical support number 1-855-813-1043
We will send instructions by e-mail or US mail that will explain the installation procedure.

Thank you.
4 weeks, 1 day ago
by
Read all my Q&A
 
Please wait while more information about GG-LDS is loaded.
Additional information about GG-LDS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about bigB is loaded.
Additional information about bigB could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
The owner's manual provides an explanation and pictures as to the installation of the blade guard. You may contact us through LDSindustries.com and we can supply an owner's manual for your review.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about GG-LDS is loaded.
Additional information about GG-LDS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
Has staff answer
 
1 answer

Is there caster kit for this?

5 months ago
by
Read all my Q&A
 
Please wait while more information about hvac4949 is loaded.
Additional information about hvac4949 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier there is not an optional accessory for a caster kit. Thank you for using Grainger.com Ask & Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about nickb is loaded.
Additional information about nickb could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Please call Grainger at 1-800-323-0620 for assistance with this question.
Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about laserguy is loaded.
Additional information about laserguy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The trunions are table mounted.
Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
I am having trouble finding a replacement belt, and seem that the part number on the manual, does not match with any Grainger part numbers. Any Idea?
1 year, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The drive belt is part number 31184.00. Please call 1-800-Grainger to order. Thank you for using Grainger.com Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about board is loaded.
Additional information about board could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger does not offer assembly services.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Is it good for cutting metal or other materials such as SS, galvanized pipe, or any other metals..?
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about rigo is loaded.
Additional information about rigo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, this saw is not designed to cut metal or any metal material or substrates. You can use a band saw or a metal cutting saw to cut the material you are describing.

Thanks for using Ask & Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Gender: Male
Field of Industry:: Military
Product used for:: shop use
Years purchasing from Grainger:: 10
3 years ago
by
Read all my Q&A
 
Please wait while more information about nfd2311 is loaded.
Additional information about nfd2311 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
If you have reviewed page 13 of your Owners Manual without improvement, please give our Technical Product Support Team a call and we will walk you through the fence calibration procedure.

Thanks for using Ask and Answer.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-30T09:25:24.718-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KXD1, prod, sort_default
1 of 1
  • 2015-05-30T09:25:24.721-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KXD1, prod, sort_default
1 of 1