Skip Content

Condensing Unit,2.5 t Norm Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Condensing Unit, 2.5 t Norm Cap.

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6YE94
  • Mfr. Model # 6YE94
  • UNSPSC # 40101704
  • Catalog Page # N/A
  • Shipping Weight 183.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Condensing Unit
  • Nominal Capacity 2.5 t
  • Cooling SEER 13
  • BtuH Cooling 30,000
  • Voltage 208/230
  • Hz 60
  • Phase 1
  • Width 37"
  • Depth 27"
  • Height 27"
  • Liquid Line Size 3/8"
  • Suction Line Size 7/8"
  • Min. Circuit Amps 15.1
  • Max. Fuse Size 25
  • Precharged With R-22
  • Manufacturers Warranty Length 5 yr. Compressor, 1 yr. All Other Parts
  • Includes Internal CompressorProtection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Only Sold to Licensed Company/Individual

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.