Skip Content

Heat Pump Condensing Unit,4 t close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heat Pump Condensing Unit, 4 t

Price $3,171.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ELD2
  • Mfr. Model # THJF48S41S5
  • UNSPSC # 40101704
  • Catalog Page # N/A
  • Shipping Weight 248.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heat Pump Condensing Unit
  • Nominal Capacity 4 t
  • Cooling SEER 14.5
  • BtuH Cooling 48,000
  • BtuH Heating Based On Outdoor Ambient and Matched Componets
  • Nominal Heating HSPF 8.5 to 9
  • Voltage 208/230
  • Hz 60
  • Phase 1
  • Width 34"
  • Depth 34"
  • Height 40"
  • Liquid Line Size 3/8"
  • Suction Line Size 7/8"
  • Min. Circuit Amps 28.8
  • Max. Fuse Size 50
  • Precharged With R-410A
  • Features High Low Pressure Switches, Heavy Duty Wire Coil Guard
  • Manufacturers Warranty Length 10 yr. Compressor, 5 yr. All Other Parts
  • Standards AHRI
  • Includes Filter Drier, Refrigerant Charge Includes Enough for Unit Plus 15 ft. of Lineset
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.