Skip Content

1/6 HPCondenser Fan Motor PSC,1075 Nameplate RPM,208-230 Voltage,Frame 48YZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1/6 HPCondenser Fan Motor PSC, 1075 Nameplate RPM, 208-230 Voltage, Frame 48YZ

Price $106.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4M261
  • Mfr. Model # 4M261
  • UNSPSC # 26101602
  • Catalog Page # 72
  • Shipping Weight 10.87 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCondenser Fan Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationCondenser Fan
  • Motor DesignPSC
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • HP1/6
  • Number of Speeds1
  • Nameplate RPM1075
  • Frame48YZ
  • Voltage208-230
  • Hz60
  • Phase1
  • Full Load Amps1.4-1.6
  • Motor Mounting TypeStud
  • Motor Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.00
  • BearingsBall
  • Max. Ambient Temp.60 Degrees C
  • Motor Shaft RotationCW/CCW
  • Overall Length10-1/2"
  • Length Less Shaft4-7/16"
  • Shaft Dia.1/2"
  • Shaft Length6"
  • Body Dia.5-5/8"
  • Stud Quantity4
  • Stud Pattern3-5/8" x 3-5/8"
  • Lead Length30"
  • Motor Shaft DesignDouble-Flat
  • Motor Mounting PositionAll Angle
  • FeaturesReversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • DutyContinuous
  • Capacitor RequiredYes
  • RPM Range1001-1100
  • StandardsUL Recognized (E47479), CSA Certified (225293)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Dayton 4M261 Fan Motor, PSC, 1/6 HP, 1075, 208-230v, 48YZ
1 month ago
by
Read all my Q&A
 
Please wait while more information about sorento1 is loaded.
Additional information about sorento1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In the UK they run a different type of power than in the U.S. In the U.K. they run 50HZ and one line of 230v and a neutral. In the U.S. we run 60HZ and two lines of 115v and no neutral. Therefor the 4M261 will not run in the U.K, it is made to run on 60HZ power only. It is UL Recognized (E47479), CSA Certified (225293), for use in the U.S. and Canada. I hope this answers your question, if not please give us a call at 1-800-472-4643.
3 weeks, 1 day ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-30T19:52:39.977-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4M261, prod, sort_default
1 of 1
  • 2015-07-30T19:52:39.979-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4M261, prod, sort_default
1 of 1