Skip Content

1/4 HPCondenser Fan Motor PSC,825 Nameplate RPM,208-230 Voltage,Frame 48YZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1/4 HPCondenser Fan Motor PSC, 825 Nameplate RPM, 208-230 Voltage, Frame 48YZ

Price $152.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4M226
  • Mfr. Model # 4M226
  • UNSPSC # 26101602
  • Catalog Page # 72
  • Shipping Weight 12.52 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCondenser Fan Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationCondenser Fan
  • Motor DesignPSC
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • HP1/4
  • Number of Speeds1
  • Nameplate RPM825
  • Frame48YZ
  • Voltage208-230
  • Hz60
  • Phase1
  • Full Load Amps2.2-2.3
  • Motor Mounting TypeStud
  • Motor Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.00
  • BearingsBall
  • Max. Ambient Temp.60 Degrees C
  • Motor Shaft RotationCW/CCW
  • Overall Length11-1/8"
  • Length Less Shaft4-15/16"
  • Shaft Dia.1/2"
  • Shaft Length6"
  • Body Dia.5-5/8"
  • Stud Quantity4
  • Stud Pattern3-5/8" x 3-5/8"
  • Lead Length30"
  • Motor Shaft DesignDouble-Flat
  • Motor Mounting PositionAll Angle
  • FeaturesReversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • DutyContinuous
  • Capacitor RequiredYes
  • RPM RangeUnder 1000
  • StandardsUL Recognized (E47479), CSA Certified (225293)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Commercial-duty shaft updown motor features higher starting torque, cooler running temperature, and reversing plug. Both endshields are totally enclosed with removable drain plugs. Can be mounted vertically or horizontally. Suitable for outdoor air conditioner condensers and refrigeration condensers.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by First. Grainger's customer service is untouchable. They shipped my order the day it was placed, as promised. Not just "printed the label" or "prepared for shipment" but literally, actually got it physically heading to my doorstep. It arrived the following day, again as promised! I love great service!Second, this fan saved me hundreds on the Tane/American Standard OEM replacement. I installed it along with a new 5mfd capacitor in my 12+ year old Trane XE 1100 Weathertron 1.5 ton outdoor unit. I printed the diagram provided on the product page and made the connections as advised for a new motor plus new capacitor and it's been running like a champ! February 9, 2015
  • 2015-08-27T19:42:54.328-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4M226, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Will the differences in motor shaft design single vs. double and frame 48 vs. 48 YZ matter??

Thanks so much for your response!
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Niki1780 is loaded.
Additional information about Niki1780 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Borch1 is loaded.
Additional information about Borch1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is the replacement motor. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Hi, my local Granger rep told me this ball-bearing motor needs oiled once a year. How would I do that? I couldn't find a "manual" online. And what oil would I use? Thanks!
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Stoner is loaded.
Additional information about Stoner could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This motor is lubricated for life and does not need lubrication.

Thank you for using Grainger Ask & Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
When I do a search it brings up the 4M226.

However looking at the specs I'm seeing 1/4HP when the original part was 1/5

Is this still ok
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about n1581j is loaded.
Additional information about n1581j could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 4M226 will operate correctly to replace your 1/5HP model. We often suggest a little more HP for a better match. More HP usually means longer service life, no problem. Don't forget the 2MDV4 capacitor, it is required.

Thank you for using Grainger Ask & Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:56:01.813-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4M226, prod, sort_default
1 of 1
  • 2015-08-27T19:56:01.816-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4M226, prod, sort_default
1 of 1