Skip Content

1/2 HP Condenser Fan Motor,Permanent Split Capacitor,1075 Nameplate RPM,208-230 Voltage,Frame 48YZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2 HP Condenser Fan Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 208-230 Voltage, Frame 48YZ

TM

Price $108.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4M207
  • Mfr. Model # 4M207
  • UNSPSC # 26101602
  • Catalog Page # 62
  • Shipping Weight 16.98 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The motor nameplate on the side of the motor includes motor specifications, listing marks, motor connections, date code, and lubrication instructions. There are no replacement parts available for this model.

View More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/2
  • Number of Speeds 1
  • Nameplate RPM 1075
  • Frame 48YZ
  • Voltage 208-230
  • Hz 60
  • Phase 1
  • Full Load Amps 3.1
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Insulation Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Max. Ambient Temp. 60 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Overall Length 10-5/16"
  • Length Less Shaft 5-27/32"
  • Shaft Dia. 1/2"
  • Shaft Length 4-1/2"
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-1/8"
  • Stud Quantity 4
  • Stud Pattern 3-5/8" x 3-5/8"
  • Stud Size 8-32 NC-2A
  • Lead Length 30"
  • Motor Shaft Design Double-Flat
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Duty Continuous
  • Capacitor Required 2MDV6
  • Application Fan/Blower
  • RPM Range 1001-1100
  • Standards UL Recognized (E37403), CSA Certified (225293)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.3 out of 5 by 4reviewers.
Rated 2 out of 5 by While this motor is at a good price point, I have had issues with the shaft side endplate wearing to the point that the armature rubs the field assembly. The bearings evidently will turn in the case and cause the end plate to wear. I only got 30 days of service out of my most recent one. Not recommended. February 25, 2015
Rated 5 out of 5 by This Dayton motor is running smooth just like my old Dayton motors. October 6, 2013
  • 2016-05-04 T22:23:31.708-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_4M207, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.