Skip Content

1/3 HPCondenser Fan Motor PSC,1075 Nameplate RPM,208-230 Voltage,Frame 48YZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1/3 HPCondenser Fan Motor PSC, 1075 Nameplate RPM, 208-230 Voltage, Frame 48YZ

Price $93.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4M206
  • Mfr. Model # 4M206
  • UNSPSC # 26101602
  • Catalog Page # 72
  • Shipping Weight 13.91 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCondenser Fan Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationCondenser Fan
  • Motor DesignPSC
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • HP1/3
  • Number of Speeds1
  • Nameplate RPM1075
  • Frame48YZ
  • Voltage208-230
  • Hz60
  • Phase1
  • Full Load Amps1.9-1.9
  • Motor Mounting TypeStud
  • Motor Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.00
  • BearingsBall
  • Max. Ambient Temp.60 Degrees C
  • Motor Shaft RotationCW/CCW
  • Overall Length10-7/8"
  • Length Less Shaft5-3/16"
  • Shaft Dia.1/2"
  • Shaft Length5-5/8"
  • Body Dia.5-5/8"
  • Stud Quantity4
  • Stud Pattern3-5/8" x 3-5/8"
  • Stud Size8-32 x 3/4"
  • Lead Length30"
  • Motor Shaft DesignDouble-Flat
  • Motor Mounting PositionAll Angle
  • FeaturesReversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • DutyContinuous
  • Capacitor RequiredYes
  • RPM Range1001-1100
  • StandardsUL Recognized (E47479), CSA Certified (225293)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(7 Questions : 7 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

WARRANTY

IS THERE any warranty on this?
1 month, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about eddiepinoy is loaded.
Additional information about eddiepinoy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
All products sold to business customers are warranted by Grainger only for use in business, government, resale or original equipment manufacturer against defects in workmanship or materials under normal use for one (1) year after date of purchase from Grainger.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need a replacment for the noisy fan motor on my Lennox model 12ACB48 A/C compressor. I want to know before ordering if the doulbe-flat shaft is correct and would like to avoid taking out the old motor just to have a look in advance. Can you tell me if the double-flat shaft motor will be correct or must I open up my system and have a look before ordering?
11 months ago
by
Read all my Q&A
 
Please wait while more information about watchfuleye is loaded.
Additional information about watchfuleye could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
1 or 2 flat shaft motors are interchangeable, they both will work for either one. I suggest that you write down all of the specs off of the motor nameplate and then give us a call to find that replacement. 1-800-Grainger.

Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
I have two different 1/3 HP PSC motors (Dayton and Emerson). Both have tripped their internal thermal cutout after about one hour of operation, with airflow of about 120 F through the condenser. I have measured the line voltage at 247 VAC using two different meters. Can that be part of my problem?
1 year ago
by
Read all my Q&A
 
Please wait while more information about HotInHouston is loaded.
Additional information about HotInHouston could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes it may be. In a case like this, the motor is not able to dissipate the extra heat so the thermal trips. One solution would be to get a transformer, the other would be to get a motor with a higher amp rating (Higher HP also) and this may be enought to dissipate the extra heat that the motor is experienceing due to the higher voltage.

Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about briggsmike is loaded.
Additional information about briggsmike could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The adjacent stud to stud will be 3.64". Diagonal stud measurement is 5.147".

Thank you for using Grainger Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

what tipe is it?

what kind of motor is it?
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about basilio12345 is loaded.
Additional information about basilio12345 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is a condenser fan motor, It is the fan motor that is used in the outside condenser of a central air condition unit.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about CalK is loaded.
Additional information about CalK could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the wiring diagram there is an option for a 3 wire connection. Copies of the wiring diagram can be sent by calling 1-888-361-8649.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
two sizes capacitors available, but not sure how to decide which to choose?
Field of Industry:: HVAC
Product used for:: Residential
Years purchasing from Grainger:: 25
3 years ago
by
Read all my Q&A
 
Please wait while more information about Lamichop is loaded.
Additional information about Lamichop could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
If you are purchasing our 4M206, you will need to purchase our item number 2MDV6 capacitor mentioned in the Required Accessories tab for that item. That capacitor will work in conjunction with your existing capacitor. If you would like more info on this, call 800-472-4643 and ask for the Motors Technical Team. They will be happy to answer all of your questions.

Thanks for using Ask & Answer.
3 years ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-04T20:01:43.120-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4M206, prod, sort_default
1 of 1
  • 2015-08-04T20:01:43.122-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4M206, prod, sort_default
1 of 1