Skip Content

1/4 HP Condenser Fan Motor,Permanent Split Capacitor,1075 Nameplate RPM,208-230 Voltage,Frame 48YZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/4 HP Condenser Fan Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 208-230 Voltage, Frame 48YZ

Price $91.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4M205
  • Mfr. Model # 4M205
  • UNSPSC # 26101602
  • Catalog Page # 62
  • Shipping Weight 11.43 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Commercial-duty shaft updown motor features higher starting torque, cooler running temperature, and reversing plug. Both endshields are totally enclosed with removable drain plugs. Can be mounted vertically or horizontally. Suitable for outdoor air conditioner condensers and refrigeration condensers.

View More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/4
  • Number of Speeds 1
  • Nameplate RPM 1075
  • Frame 48YZ
  • Voltage 208-230
  • Hz 60
  • Phase 1
  • Full Load Amps 1.5
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Insulation Class B
  • Service Factor 1.00
  • Bearings Ball
  • Max. Ambient Temp. 60 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Overall Length 9-9/16"
  • Length Less Shaft 4-9/16"
  • Shaft Dia. 1/2"
  • Shaft Length 4-1/2"
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-1/8"
  • Stud Quantity 4
  • Stud Pattern 3-5/8" x 3-5/8"
  • Stud Size 8-32 NC-2A x 3/4"
  • Lead Length 30"
  • Motor Shaft Design Double-Flat
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Duty Continuous
  • Capacitor Required Yes
  • Application Direct-Drive Blower
  • RPM Range 1001-1100
  • Standards UL Recognized (E47479), CSA Certified (258501)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.