Skip Content

Condenser Fan Motor,1/4 HP,1075 rpm,60Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz

Price $203.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3M226
  • Mfr. Model # 3M226
  • UNSPSC # 26101602
  • Catalog Page # 72
  • Shipping Weight 12.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCondenser Fan Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationCondenser Fan
  • Motor DesignPermanent Split Capacitor
  • Motor Enclosure DesignOpen Air-Over
  • HP1/4
  • Number of Speeds1
  • Nameplate RPM1075
  • Frame48YZ
  • Voltage208-230
  • Hz60
  • Phase1
  • Full Load Amps2.2-2.4
  • Motor Mounting TypeCradle Base
  • Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.0
  • BearingsSleeve
  • Max. Ambient Temp.60 Degrees C
  • Motor Shaft RotationCW/CCW
  • Overall Length12-15/16"
  • Length Less Shaft6-15/16"
  • Shaft Dia.1/2"
  • Shaft Length6"
  • Body Dia.5-5/8"
  • Stud Quantity4
  • Stud Pattern3 5/8 x 3 5/8"
  • Stud Size3/4"
  • Lead Length30"
  • Motor Shaft DesignDouble-Flat
  • Shaft OrientationUp
  • FeaturesReversing Plug, Totally Enclosed Shaft Endshield and Shell
  • DutyContinuous
  • Capacitor RequiredYes
  • RPM Range1001-1100
  • StandardsUL Recognized (E47479), CSA Certified (225293)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
230 volt motors can not operate at 208 volts unless indicated in the catalog.
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:46:04.638-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M226, prod, sort_default
1 of 1
  • 2015-03-29T19:46:04.640-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M226, prod, sort_default
1 of 1