Skip Content

Condensate Pump,1/30HP,120V,1.9 Amp,90W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Condensate Pump, 1/30HP, 120V, 1.9 Amp, 90W

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3HGE6
  • Mfr. Model # 3HGE6
  • UNSPSC # 40151510
  • Catalog Page # 3317
  • Shipping Weight 6.1 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oil-resistant tank has a removable check valve; for simple service with no water spills. Rubber feet absorb vibration on hard-surface installations.

View More

Technical Specs

  • Item Condensate Pump
  • Pump Type Vertical
  • HP 1/30
  • Watts 90
  • Voltage 120
  • Amps 1.9
  • Reservoir Capacity 2 qt.
  • Height 6-11/16"
  • Length 11-13/16"
  • Width 5-7/8"
  • Discharge 3/8" Barb
  • Float Material Polyethylene
  • Shut-Off 20 ft.
  • Max. Temp. 160 Degrees F
  • Cord Length 6 ft.
  • Shaft Material Stainless Steel
  • Includes 20 ft. of 3/8" Tube, 6 Ft Power Cord, Fan Cooled Motor and Control Float
  • GPH of Water @ 1 Ft. of Head 90
  • GPH of Water @ 5 Ft. of Head 82
  • GPH of Water @ 9 Ft. of Head 70
  • GPH of Water @ 12 Ft. of Head 60
  • GPH of Water @ 15 Ft. of Head 51
  • GPH of Water @ 20 Ft. of Head 13
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.