Skip Content

Condensate Pump,Vertical,1/30 HP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Condensate Pump, Vertical, 1/30 HP, 115V

Price $123.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HXZ8
  • Mfr. Model # 2HXZ8
  • UNSPSC # 40151510
  • Catalog Page # 3771
  • Shipping Weight 6.53 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCondensate Pump
  • Pump TypeVertical
  • HP1/30
  • Watts93
  • Voltage115
  • Amps1.6
  • Max. Pressure7.8 psi
  • Reservoir Capacity1/2 gal.
  • Height8"
  • Length11"
  • Width5-23/64"
  • Discharge3/8" Barb
  • Float MaterialPolypropylene, ABS Plastic
  • Shut-Off18 ft.
  • Max. Temp.190 Degrees F
  • Cord Length6 ft.
  • Shaft MaterialStainless Steel
  • IncludesCheck Valve, Thermal Overload Protector, 6 Ft Power Cord, Sump Pan, Control Float
  • GPH of Water @ 1 Ft. of Head92
  • GPH of Water @ 5 Ft. of Head78
  • GPH of Water @ 9 Ft. of Head63
  • GPH of Water @ 12 Ft. of Head46
  • GPH of Water @ 15 Ft. of Head29
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This pump is designed to automatically air conditioner/thermostat water condensate. The motor is protected from overheating and damage - it automatically shuts off with a sudden rise in temperature, and restarts after cooling down.

Repair Parts

Displaying repair parts for model:
  • 2HXZ8

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by First unit failed - leaked. Second unit under warranty didn't. April 16, 2013
  • 2015-05-02T20:17:10.454-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2HXZ8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is the height of the tank alone?

1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Joshua is loaded.
Additional information about Joshua could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Based on the drawing provided it appears it is 4.21". Thank you for using Grainger.com Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:15:43.371-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HXZ8, prod, sort_default
1 of 1
  • 2015-05-02T20:15:43.373-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HXZ8, prod, sort_default
1 of 1