Skip Content

Condensate Pump,1/25 HP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Condensate Pump, 1/25 HP, 115V

Price $143.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 60045 (Change)

Go

Invalid Zip Code


WHEELING branch 140

  • Item # 2HXZ7
  • Mfr. Model # 2HXZ7
  • UNSPSC # 40151510
  • Catalog Page # 3317
  • Shipping Weight 7.35 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use to remove condensation in high-efficiency gas furnaces, condensing boilers, air conditioning units, and other applications where gravity drainage is not available. Larger tank with galvanized steel tank cover can accommodate higher-flow drain periods or cycling.

View More

Technical Specs

  • Item Condensate Pump
  • Pump Type Large
  • HP 1/25
  • Watts 120
  • Voltage 115
  • Amps 1.5
  • Max. Pressure 8.7 psi
  • Reservoir Capacity 1 gal.
  • Height 9-1/2"
  • Length 11"
  • Width 5-23/64"
  • Discharge 3/8" Barb
  • Float Material Polypropylene, ABS Plastic
  • Shut-Off 20 ft.
  • Max. Temp. 150 Degrees F
  • Cord Length 6 ft.
  • Shaft Material Stainless Steel
  • Includes Check Valve, Thermal Overload Protector, 6 Ft Power Cord, Sump Pan
  • GPH of Water @ 1 Ft. of Head 108
  • GPH of Water @ 5 Ft. of Head 90
  • GPH of Water @ 9 Ft. of Head 75
  • GPH of Water @ 12 Ft. of Head 60
  • GPH of Water @ 15 Ft. of Head 45
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.