Skip Content

Complete Bench Grinder Package close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Complete Bench Grinder Package

DAYTON


Technical Specs

  • ItemComplete Bench Grinder Package 
  • Voltage115/230 
  • Phase
  • No Load RPM3450 
Shop Items By:Clearance Items 
HP
Please Select
Wheel Dia.
Please Select
Dust Collection
Please Select
Amps
Please Select
Wheel Width
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr. Model #
HP
Wheel Dia.
Dust Collection
Amps
Wheel Width
Availability
Price
Qty
7YT70
1/3
6"
No
3.5/1.75
3/4"

Clearance - Limited Quantity Available

$327.00 / each

Complete Bench Grinder Package,6 In
Catalog Page #  999 

Price: $327.00 / each

Technical Specs

  • ItemComplete Bench Grinder Package
  • HP1/3
  • Voltage115/230
  • Phase1
  • Wheel Dia.6"
  • Dust CollectionNo
  • Amps3.5/1.75
  • No Load RPM3450
  • Wheel Width3/4"
7YT69
3/4
8"
Yes
7.0/3.5
1"

Clearance - Limited Quantity Available

$440.50 / each

Complete Bench Grinder Package,8 In
Catalog Page #  999 

Price: $440.50 / each

Technical Specs

  • ItemComplete Bench Grinder Package
  • HP3/4
  • Voltage115/230
  • Phase1
  • Wheel Dia.8"
  • Dust CollectionYes
  • Amps7.0/3.5
  • No Load RPM3450
  • Wheel Width1"