Skip Content

Complete Bench Grinder Package,6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Complete Bench Grinder Package, 6 In

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 7YT70
  • Mfr. Model # 7YT70
  • UNSPSC # 27111905
  • Catalog Page # 1027
  • Shipping Weight 90.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Complete Bench Grinder Package
  • HP 1/3
  • Voltage 115/230
  • Phase 1
  • Wheel Dia. 6"
  • Dust Collection No
  • Amps 3.5/1.75
  • No Load RPM 3450
  • Wheel Width 3/4"
  • Arbor Size 1/2"
  • Wheels Center-Center 14-1/4"
  • Overall Length 18-1/2"
  • Overall Height 10"
  • Wheel Material Aluminum Oxide
  • Grit 36 and 60
  • Light No
  • Hz 60
  • Includes 2LKR6 Bench Grinder, 4Z154 Stand and 2X951 Wheel Dresser, and 2 Grinding Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.