Skip Content

 
Compact Contactor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Compact Contactor

DAYTON


Technical Specs

  • ItemCompact Contactor 
  • Contactor TypeDefinite Purpose 
  • Height2.64" 
  • Depth3.41" 
Shop Items By:Clearance Items 
Number of Poles
Please Select
Full Load Amps-Inductive
Please Select
Coil Volts
Please Select
HP @ 1 Phase - 120V
Please Select
HP @ 1 Phase - 230V
Please Select
Width
Please Select
Select items to compareView Compare
12 Products
Compare /
Item #
Mfr.
Model #
Number of Poles
Full Load Amps-Inductive
Coil Volts
HP @ 1 Phase - 120V
HP @ 1 Phase - 230V
Width
Availability
Price
Qty
6GNZ4
1
20
120VAC
3/4
7.5
2.03"

Limited Quantity Available

$10.07 / each

Compact Contactor,DP,20A,1P,120VAC
Catalog Page #  326 

Clearance Price: $10.07 / each

Price: $17.75 / each

Technical Specs

  • ItemCompact Contactor
  • Contactor TypeDefinite Purpose
  • Number of Poles1
  • Full Load Amps-Inductive20
  • Coil Volts120VAC
  • HP @ 1 Phase - 120V3/4
  • HP @ 1 Phase - 230V7.5
  • Height2.64"
  • Width2.03"
  • Depth3.41"
6GNZ0
1
25
120VAC
1
2
2.03"

Limited Quantity Available

$12.61 / each

Compact Contactor,DP,25A,1P,120VAC
Catalog Page #  326 

Clearance Price: $12.61 / each

Price: $23.41 / each

Technical Specs

  • ItemCompact Contactor
  • Contactor TypeDefinite Purpose
  • Number of Poles1
  • Full Load Amps-Inductive25
  • Coil Volts120VAC
  • HP @ 1 Phase - 120V1
  • HP @ 1 Phase - 230V2
  • Height2.64"
  • Width2.03"
  • Depth3.41"
6GNP3
1
25
24VAC
1
2
2.03"

Limited Quantity Available

$11.06 / each

Compact Contactor,DP,25A,1P,24VAC
Catalog Page #  326 

Clearance Price: $11.06 / each

Price: $19.96 / each

Technical Specs

  • ItemCompact Contactor
  • Contactor TypeDefinite Purpose
  • Number of Poles1
  • Full Load Amps-Inductive25
  • Coil Volts24VAC
  • HP @ 1 Phase - 120V1
  • HP @ 1 Phase - 230V2
  • Height2.64"
  • Width2.03"
  • Depth3.41"
6GNP4
1
30
120VAC
1
2
2.03"

Limited Quantity Available

$15.03 / each

Compact Contactor,DP,30A,1P,120VAC
Catalog Page #  326 

Clearance Price: $15.03 / each

Price: $27.95 / each

Technical Specs

  • ItemCompact Contactor
  • Contactor TypeDefinite Purpose
  • Number of Poles1
  • Full Load Amps-Inductive30
  • Coil Volts120VAC
  • HP @ 1 Phase - 120V1
  • HP @ 1 Phase - 230V2
  • Height2.64"
  • Width2.03"
  • Depth3.41"
6GNP5
1
30
24VAC
1
2
2.03"

Limited Quantity Available

$21.81 / each

Compact Contactor,DP,30A,1P,24VAC
Catalog Page #  326 

Clearance Price: $21.81 / each

Price: $24.23 / each

Technical Specs

  • ItemCompact Contactor
  • Contactor TypeDefinite Purpose
  • Number of Poles1
  • Full Load Amps-Inductive30
  • Coil Volts24VAC
  • HP @ 1 Phase - 120V1
  • HP @ 1 Phase - 230V2
  • Height2.64"
  • Width2.03"
  • Depth3.41"
6GNR1
2
20
208/240VAC
1
2
2.17"

Limited Quantity Available

$12.37 / each

Compact Contactor,DP,20A,2P,208/240VAC
Catalog Page #  326 

Clearance Price: $12.37 / each

Price: $21.44 / each

Technical Specs

  • ItemCompact Contactor
  • Contactor TypeDefinite Purpose
  • Number of Poles2
  • Full Load Amps-Inductive20
  • Coil Volts208/240VAC
  • HP @ 1 Phase - 120V1
  • HP @ 1 Phase - 230V2
  • Height2.64"
  • Width2.17"
  • Depth3.41"
6GNZ2
2
20
120VAC
1
2
2.17"

Limited Quantity Available

$25.83 / each

Compact Contactor,DP,20A,2P,120VAC
Catalog Page #  326 

Clearance Price: $25.83 / each

Price: $28.70 / each

Technical Specs

  • ItemCompact Contactor
  • Contactor TypeDefinite Purpose
  • Number of Poles2
  • Full Load Amps-Inductive20
  • Coil Volts120VAC
  • HP @ 1 Phase - 120V1
  • HP @ 1 Phase - 230V2
  • Height2.64"
  • Width2.17"
  • Depth3.41"
6GNZ1
2
20
24VAC
1
2
2.17"

Limited Quantity Available

$19.30 / each

Compact Contactor,DP,20A,2P,24VAC
Catalog Page #  326 

Clearance Price: $19.30 / each

Price: $21.44 / each

Technical Specs

  • ItemCompact Contactor
  • Contactor TypeDefinite Purpose
  • Number of Poles2
  • Full Load Amps-Inductive20
  • Coil Volts24VAC
  • HP @ 1 Phase - 120V1
  • HP @ 1 Phase - 230V2
  • Height2.64"
  • Width2.17"
  • Depth3.41"
6GNY8
2
25
208/240VAC
2
3
2.17"

Limited Quantity Available

$15.26 / each

Compact Contactor,DP,25A,2P,208/240VAC
Catalog Page #  326 

Clearance Price: $15.26 / each

Price: $27.85 / each

Technical Specs

  • ItemCompact Contactor
  • Contactor TypeDefinite Purpose
  • Number of Poles2
  • Full Load Amps-Inductive25
  • Coil Volts208/240VAC
  • HP @ 1 Phase - 120V2
  • HP @ 1 Phase - 230V3
  • Height2.64"
  • Width2.17"
  • Depth3.41"
6GNY7
2
25
24VAC
2
3
2.17"

Limited Quantity Available

$15.26 / each

Compact Contactor,DP,25A,2P,24VAC
Catalog Page #  326 

Clearance Price: $15.26 / each

Price: $27.85 / each

Technical Specs

  • ItemCompact Contactor
  • Contactor TypeDefinite Purpose
  • Number of Poles2
  • Full Load Amps-Inductive25
  • Coil Volts24VAC
  • HP @ 1 Phase - 120V2
  • HP @ 1 Phase - 230V3
  • Height2.64"
  • Width2.17"
  • Depth3.41"
6GNY4
2
30
24VAC
2
3
2.17"

Limited Quantity Available

$31.19 / each

Compact Contactor,DP,30A,2P,24VAC
Catalog Page #  326 

Clearance Price: $31.19 / each

Price: $34.65 / each

Technical Specs

  • ItemCompact Contactor
  • Contactor TypeDefinite Purpose
  • Number of Poles2
  • Full Load Amps-Inductive30
  • Coil Volts24VAC
  • HP @ 1 Phase - 120V2
  • HP @ 1 Phase - 230V3
  • Height2.64"
  • Width2.17"
  • Depth3.41"
6GNU9
2
40
120VAC
2
3
2.17"

Limited Quantity Available

$25.19 / each

Compact Contactor,DP,40A,2P,120VAC
Catalog Page #  326 

Clearance Price: $25.19 / each

Price: $47.60 / each

Technical Specs

  • ItemCompact Contactor
  • Contactor TypeDefinite Purpose
  • Number of Poles2
  • Full Load Amps-Inductive40
  • Coil Volts120VAC
  • HP @ 1 Phase - 120V2
  • HP @ 1 Phase - 230V3
  • Height2.64"
  • Width2.17"
  • Depth3.41"