Skip Content

Low Profile Air Curtain, 1200/900 cfm, 66 dBA @ 10 Feet, Max. Door Width 4 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low Profile Air Curtain, 1200/900 cfm, 66 dBA @ 10 Feet, Max. Door Width 4 ft.

Price $1,009.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YP01
  • Mfr. Model # 4YP01
  • UNSPSC # 40101601
  • Catalog Page # 4152
  • Shipping Weight 36.0 lbs.
Country of Origin ThailandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Profile Air Curtain
  • Max. Door Width4 ft.
  • Max. Mounting Height8 ft.
  • Air Volume1200/900 cfm
  • dBA @ 10 Feet66
  • Width42"
  • Height7-3/8"
  • Depth6-3/4"
  • Number of Motors1
  • Phase1
  • Voltage120
  • Max. Amps1.6
  • Air Velocity1800/1350 fpm
  • Hz60
  • Housing MaterialPainted Steel
  • Housing ColorLight Tan
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureTotally Enclosed
  • Motor HP1/8
  • Max. RPM1600
  • Number of Speeds2
  • Includes2-Speed Switch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Compact window air curtain complete with blower. For transoms and other openings requiring a thermal barrier. Use up to 3 curtains in series for wider spans. Maximum distance from nozzle to floor is 8 ft. ETL Listed.

Repair Parts

Displaying repair parts for model:
  • 4YP01

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Door switch

Does this unit include a door switch? what type?
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about leeb is loaded.
Additional information about leeb could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This unit does not come with a door switch. Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:47:52.216-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YP01, prod, sort_default
1 of 1
  • 2015-08-27T19:47:52.218-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YP01, prod, sort_default
1 of 1