Skip Content

Low Profile Air Curtain, 1350/1010 cfm, 66 dBA @ 10 Feet, Max. Door Width 3 ft., Max. Mounting Heigh close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Low Profile Air Curtain, 1350/1010 cfm, 66 dBA @ 10 Feet, Max. Door Width 3 ft., Max. Mounting Heigh

Price $1,077.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HZ95
  • Mfr. Model # 4HZ95
  • UNSPSC # 40101601
  • Catalog Page # 3714
  • Shipping Weight 38.0 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact window air curtain complete with blower. For transoms and other openings requiring a thermal barrier. Use up to 3 curtains in series for wider spans. Maximum distance from nozzle to floor is 8 ft. ETL Listed.

View More

Technical Specs

  • Item Low Profile Air Curtain
  • Max. Door Width 3 ft.
  • Max. Mounting Height 8 ft.
  • Air Volume 1350/1010 cfm
  • dBA @ 10 Feet 66
  • Width 48"
  • Height 7-3/8"
  • Depth 6-3/4"
  • Number of Motors 1
  • Phase 1
  • Voltage 120
  • Max. Amps 1.6
  • Air Velocity 1800/1350 fpm
  • Hz 60
  • Housing Material Painted Steel
  • Housing Color Light Tan
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed
  • Motor HP 1/8
  • Max. RPM 1600
  • Number of Speeds 2
  • Includes 2-Speed Switch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.