Skip Content

Refrigerator/Freezer, White,2.4 Cu-Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Refrigerator/Freezer, White, 2.4 Cu-Ft

DAYTON

Price: $273.75 / each

Please sign in or register to access lists

Check Availability
Limited Quantity Available
  • Item # 5NTW9
  • Mfr. Model # 5NTW9
  • UNSPSC # 24131501
  • Catalog Page # 4194
  • Shipping Weight 43.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemRefrigerator and Freezer
  • Refrigerator StyleCompact
  • ColorWhite
  • Refrigerator Capacity2.4 cu. ft.
  • Total Capacity2.4 cu. ft.
  • Refrigerator Temperature Range (C)0 to 10
  • Refrigerator Temperature Range (F)32 to 50
  • Number of Doors1
  • DefrostManual
  • Control TypeDial Thermostat
  • Cord Length6 ft.
  • Plug Type5-15P
  • Voltage115V
  • Amps1.3
  • Door HingeReversible
  • Door TypeSwing
  • FeaturesDoor Has Can-shelf with bottle rack
  • Overall Height24-51/64"
  • Overall Width17-33/64"
  • Overall Depth20-5/64"
  • Includes2 Wire Shelves, Separate Chiller Compartment
  • Energy Star CompliantYes
How can we improve our Technical Specifications?

Details

Designed with many storage options in mind, this unit features adjustable shelves and a door with can shelf and bottle rack. Easy to manuever, they also have 2 wheels and 2 leveling legs, and a flush-back design with reversible door hinges. Humidity control helps you keep contents fresh.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.