Skip Content

Refrigerator,Black,4.4Cu-Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Refrigerator, Black, 4.4Cu-Ft

Price $304.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NTW5
  • Mfr. Model # 5NTW5
  • UNSPSC # 52141501
  • Catalog Page # 4192
  • Shipping Weight 68.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRefrigerator
  • Refrigerator StyleCompact
  • ColorBlack
  • Refrigerator Capacity4.4 cu. ft.
  • Total Capacity4.4 cu. ft.
  • Refrigerator Temperature Range (C)0 to 10
  • Refrigerator Temperature Range (F)32 to 50
  • Number of Doors1
  • DefrostManual
  • Control TypeDial Thermostat
  • Cord Length6 ft.
  • Plug Type5-15P
  • Voltage115V
  • Amps1.35
  • Door HingeReversible
  • Door TypeSwing
  • FeaturesDoor Has Can-shelf with bottle rack
  • Overall Height33-55/64"
  • Overall Width19-23/32"
  • Overall Depth21-17/64"
  • Includes3 Wire Shelves, Freezer Compartment
  • Energy Star CompliantYes
How can we improve our Technical Specifications?

Details

This small unit keeps your snacks and drinks at the correct temperature and are great for office, shop, or other environments where space is at a premium. Adjustable shelves and door with can shelf and bottle rack keep things organized and easy to access. Also features 2 wheels and 2 leveling legs, flush back design, reversible door hinge, and humidity control.

Alternate Products


Rated 3 out of 5 by 1reviewer.
  • 2015-04-01T19:56:17.976-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_5NTW5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
To use at work, refrigerator has to be "commercial" grade. What constitutes an appliance to be "commercial" grade?
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about VZBW is loaded.
Additional information about VZBW could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, this is more of a small residential refrigerator.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year ago
by
Read all my Q&A
 
Please wait while more information about Russellpar is loaded.
Additional information about Russellpar could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. The interior dimensions are 29.52” height, the compressor takes up 9.35” so at that point there is 20.17” in space. The unit is 21.02” wide inside. Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

What Refrigerant is in this unit?

1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about DonJohnson is loaded.
Additional information about DonJohnson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the refrigerant is 134A, 39 Grams. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-01T19:56:10.828-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NTW5, prod, sort_default
1 of 1
  • 2015-04-01T19:56:10.830-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NTW5, prod, sort_default
1 of 1