Skip Content

Upright Vacuum,15 In,115 cfm,9.4A,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Upright Vacuum, 15 In, 115 cfm, 9.4A, 120V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4JMU6
  • Mfr. Model # 4JMU6
  • UNSPSC # 47121602
  • Catalog Page # N/A
  • Shipping Weight 16.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Commercial Upright Vacuums
Height adjusts for use on bare or carpeted floors, and drop-down handle allows cleaning under furniture. Disposable filter bag improves indoor air quality, maximizes suction power, and eliminates clogging. Front bumper protects furniture. LED headlight. No. 4JMU6 has a 2-speed long life motor.

View More

Technical Specs

  • Item Commercial Upright Vacuum
  • Amps 9.4A
  • Cleaning Path 15"
  • Bag Type Knit Outer Bag and 2-Ply High Efficiency Disposable Paper
  • Power Cord Length 30 ft.
  • Voltage 120
  • Net Weight 11 lb.
  • Air Flow 115 cfm
  • Height Adjustment Manual 6-Position
  • Light Yes
  • Plug 3-Wire
  • Hood Height 6-1/7"
  • Handle Aluminum with Poly Grip
  • Furniture Guard Non-Marking Bumper
  • Capacity 9 qt.
  • Standards cULus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.