Skip Content

Electric Wall Heater, Recessed or Surface, Voltage 208/240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Wall Heater, Recessed or Surface, Voltage 208/240

TM

Price $216.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ZK58
  • Mfr. Model # 5ZK58
  • UNSPSC # 40101814
  • Catalog Page # 3831
  • Shipping Weight 8.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DAYTON® small room electric wall heater has a fast-responding heater coil element in a compact, rounded-corner design. Ideal for bedrooms, bathrooms, entries, and other small areas. Thermal cutout with indicator light and one time thermal fuse. Three-piece construction is easy to install. Surface mount using optional surface mounting frame, No. 5ZK62 (sold separately).

View More

Technical Specs

  • Item Electric Wall Heater
  • Heater Type Light Commercial/Residential
  • Mounting Type Recessed or Surface
  • Watts 1688/1266/844/422, 2250/1688/1125/563
  • BtuH 5760/4320/2880/1440, 7678/5760/3840/1921
  • Voltage 208/240
  • Wall Opening Height 11"
  • Wall Opening Width 9-3/16"
  • Wall Opening Depth 3-3/4"
  • Amps AC 8.1/6.0/4.1/2.0, 9.4/7.0/4.7/2.3
  • Color Northern White
  • Hz 60
  • Phase 1
  • Air Temp. Rise 176 Degrees F
  • Grille Material Steel
  • Grille Width 10-1/2"
  • Grille Depth 3/4"
  • Grille Height 12-1/4"
  • Housing Width 9-3/8"
  • Housing Depth 3-3/4"
  • Housing Height 11-1/8"
  • Features Thermostat 45 to 135 Range, Thermal Cut Out With Indicator Light, One Time Thermal Fuse
  • Finish Baked Enamel
  • Manufacturers Warranty Length 1 yr.
  • Standards ETL and cETL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.