Skip Content

Combination Shear, Brake And Roll, 40 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Combination Shear, Brake And Roll, 40 In

Price $1,235.00 / each

Please sign in or register to access lists

Go

Ship to: 28201 (Change)

Go

Invalid Zip Code

CHARLOTTE branch 128

  • Item # 13W873
  • Mfr. Model # 13W873
  • UNSPSC # 27111506
  • Catalog Page # 1016
  • Shipping Weight 451.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCombination Shear
  • Bending Length (In.)40-1/2
  • Cutting Width (In.)40-1/2
  • RollsMin 1-11/16"
  • Capacity of Mild Steel (Gauge)20
  • Finger Width (In.)1, 1 1/2, 2, 4, 7, 10, 15
  • BladeDual Edge Adjustable And Reversible
  • ConstructionCast Iron
  • DieCarbon Steel, Heat-treated Steel Male, Sizes 1, 1 1/2, 2, 4, 7, 10, 15", Continuous Female V Shaped Forming
  • FeaturesHigh Carbon, Dual-edge Reversible Shear Blade Can Be Sharpened. Blade Is Adjustable After Wear Or Resharpening. Hold-down Is Positioned To Allow Visual Location Of The Shear Line. Bends 20 Ga. Mild Steel With High Carbon, Heat-treated Steel Male Dies, Sizes 1, 1-1/2, 2, 4, 7, 10, 15. Continuous Female "v"-shaped Forming Die. Three Rollers, Each 1-11/16 x 40-1/2 In, With Wire Forming Grooves. Rolls A Minimum 1-11/16 In Dia To An Unlimited Maximum. Height Stop-block. Two Extension Bars With 90 Degrees Angle. Iron Adjustable Length Stop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 13W873

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need to know that amount of area it would occupy in my shop. I also need to know if it needs a table or stand upon which it would sit.
8 months ago
by
Read all my Q&A
 
Please wait while more information about QUJohn is loaded.
Additional information about QUJohn could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, bolt machine to floor or sturdy stand that is bolted to floor to prevent sliding or tipping of machine. I have also emailed you a specs information sheet on this product. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:25:37.031-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13W873, prod, sort_default
1 of 1
  • 2015-05-26T20:25:37.032-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13W873, prod, sort_default
1 of 1