Skip Content

Combo Motor Starter,Smart,Nema 4,0 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Combo Motor Starter, Smart, Nema 4,0

Price $1,291.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 41C931
  • Mfr. Model # 41C931
  • UNSPSC # 39121521
  • Catalog Page # N/A
  • Shipping Weight 16.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCombination Motor Starter
  • TypeSmart
  • NEMA Size0
  • Coil Volts208, 230, 460, 600
  • Amps AC17
  • NEMA Enclosure Type4
  • Overload Relay Amp Setting0.33 to 17
  • HP @ 3 Phase - 230V5
  • HP @ 3 Phase - 460V10
  • Auxiliary Contact Form1NO, 1NC
  • IncludesIndicator Lights, HOA Buttons, Transformer, Disconnect
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

IEC/NEMA-Sized Combination Motor Starters
ISS Series
Designed for integration with automation systems. Feature Start/Stop/Remote keypad with LED status indicators. Advanced control inputs eliminate interposing relays, and wide-range electronic overload provides universal application, accepting up to 600V. Also feature electronic protection, including locked rotor, cycle fault and maximum time to start. FLA out-of-calibration indication ensures installer sets overload correctly based on calculated motor size.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.